Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN LOCK A1105BRN Lockout Padlock Keyed Different Brown 1/4in. Diameter | AD7HVF 4ENC2

AMERICAN LOCK A1105BRN Lockout Padlock Keyed Different Brown 1/4in. Diameter

Item: AD7HVF Model: A1105BRNCross Ref: 4ENC2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Padlock
Body ColorBrown
Body FinishAnodized
Body Height1 7/8"
Body Length1 7/8"
Body MaterialAluminum
Body Thickness3/4"
Body Width1 1/2"
ColorBrown
Green Certification Or Other RecognitionUL Environment Claims Validation
Key TypeDifferent
Master KeyedNo
Number Of Pins5
Shackle Dia.1/4"
Shackle Height1"
Shackle TypeOpen
Shackle Width3/4"
Body Material FinishAnodized
FeaturesHigh Visibility Color
Non-removable KeyNo
Padlock Body MaterialAluminum
Padlock Shackle MaterialBoron Alloy
Shackle LengthStandard

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)5.84
Ship length (cm)16.26
Ship width (cm)9.91
HS code8301108000
Country of OriginMX

Product Variants

ProductModelBody ColorBody MaterialKey TypeShackle Dia.Price
AMERICAN LOCK A1106RED Lockout Padlock Keyed Different Red 1/4 Inch Shackle Diameter | AB3GZL 1TDB6 A1106REDRedAluminumDifferent1/4"€20.70
AMERICAN LOCK A1106YLW Lockout Padlock Keyed Different Yellow 1/4 Inch Diameter | AB3GZM 1TDB7 A1106YLWYellowAluminumDifferent1/4"€22.83
AMERICAN LOCK A1106BLU Lockout Padlock Keyed Different Blue 1/4 Inch Diameter | AB3GZN 1TDB8 A1106BLUBlueAluminumDifferent1/4"€22.83
AMERICAN LOCK A1106GRN Lockout Padlock Keyed Different Green 1/4in. Diameter | AB3GZP 1TDB9 A1106GRNGreenAluminumDifferent1/4"€22.83
AMERICAN LOCK A1106BLK Lockout Padlock Keyed Different Black 1/4in. Diameter | AB3GZQ 1TDC1 A1106BLKBlackAluminumDifferent1/4"€22.83
AMERICAN LOCK A1106ORJ Lockout Padlock Keyed Different Orange 1/4 Inch Diameter | AB3GZR 1TDC2 A1106ORJOrangeAluminumDifferent1/4"€22.83
AMERICAN LOCK A1106CLR Lockout Padlock Keyed Different Silver 1/4 Inch Diameter | AD7HUR 4EMZ7 A1106CLRSilverAluminumDifferent1/4"€22.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN LOCK A1105BRN Lockout Padlock Keyed Different Brown 1/4in. Diameter
€20.50 /unit