AIRMASTER FAN 30420 UP24H-I8 Upblast Ventilator, Direct Drive, Propeller Diameter 24 Inch, 1 Hp, 3 Phase

Item: CE7VDJ Model: 30420Cross Ref: UP24H-I8
Limited Availability
€2,913.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUpblast Ventilator
Dimensions39"
Flow Rate6847 CFM
Propeller Dia.24"
Rpm1750 RPM

Shipping Info:

Ship weight (kg) 109.35
Ship length (cm)99.06
Country of OriginUS

Product Variants

ProductModelDimensionsFlow RatePropeller Dia.Price
AIRMASTER FAN 30250 Upblast Ventilator, Direct Drive, Propeller Diameter 18 Inch, 1/2 Hp, 1 Phase | AA2AAA UP18H-G3 3025033"3853 CFM18"€2,578.32
AIRMASTER FAN 30260 Upblast Ventilator, Direct Drive, Propeller Diameter 24 Inch, 1/3 Hp, 1 Phase | AA2AAB UP24H-F3 3026039"4495 CFM24"€3,044.16
AIRMASTER FAN 30270 Upblast Ventilator, Direct Drive, Propeller Diameter 24 Inch, 1 Hp, 1 Phase | AA2AAC UP24H-I3 3027039"6847 CFM24"€2,905.92
AIRMASTER FAN 30280 Upblast Ventilator, Direct Drive, Propeller Diameter 30 Inch, 3/4 Hp, 1 Phase | AA2AAD UP30H-H3 3028045"9802 CFM30"€2,803.68
AIRMASTER FAN 30400 Upblast Ventilator, Direct Drive, Propeller Diameter 18 Inch, 1/2 Hp, 3 Phase | AA2AAE UP18H-G8 3040033"3853 CFM18"€2,532.96
AIRMASTER FAN 30410 Upblast Ventilator, Direct Drive, Propeller Diameter 24 Inch, 1/3 Hp, 3 Phase | AA2AAF UP24H-F8 3041039"4495 CFM24"€4,168.08
AIRMASTER FAN 30430 Upblast Ventilator, Direct Drive, Propeller Diameter 30 Inch, 3/4 Hp, 3 Phase | AA2AAH UP30H-H8 3043045"9802 CFM30"€3,767.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 30420 UP24H-I8 Upblast Ventilator, Direct Drive, Propeller Diameter 24 Inch, 1 Hp, 3 Phase
€2,913.84 /unit