ADAM EQUIPMENT CQT 1501 Compact Bench Scale, 1, 500 G Capacity, 0.0002 Lb-0.1 G-0.0001 Kg Scale Graduations | CN8BRF

ADAM EQUIPMENT CQT 1501 700000053 Compact Bench Scale, 1, 500 G Capacity, 0.0002 Lb-0.1 G-0.0001 Kg Scale Graduation

Item: CN8BRF Model: CQT 1501Cross Ref: 3JKH9 / 700000053
In Stock

Get it by Tuesday, Jun 17

€319.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Bench Scale
Application ModesBelow Balance Weighing, Weighing, Weight Accumulation
Capacity1500g
Digital/mechanicalDigital
Housing MaterialPlastic
IncludesAC Adapter
Overall Height3.438"
Overall Length9 1/2"
Overall Width6 7/8"
Platform MaterialStainless Steel
Power UnitAC, Battery
Scale DisplayLCD
Scale Graduations0.0002 lbs.
Scale ItemCompact Bench Scale
WashdownNo
Weighing Surface Width4.688"
Weighing Unitsg, kg, lbs.
Display TypeLCD
Linearity0.2g
Platform Length4 3/4"
Platform Width4 3/4"
Readability0.1g
Repeatability0.1g
Scale MechanismDigital
Scale Sub-categoryPrecision Balance
Stabilization Time2 sec.
StandardsCE, CSA, FCC, UL

Shipping Info:

Ship weight (kg) 4
Ship height (cm)35.56
Ship length (cm)15.24
Ship width (cm)27.94
HS code8423810040
Country of OriginCN

Product Details:

No balance can beat the Core for basic weighing value. Core's housing is simple to clean and designed to stack for easy storage. A basic keypad with dual tare keys makes Core balances easy to use.

Product Variants

ProductModelCapacityOverall LengthOverall WidthOverall HeightWeighing Surface WidthScale GraduationsHousing MaterialPower UnitPrice
ADAM EQUIPMENT LAB 84e Analytical Balance, 80 g Capacity, 0.0001 g Scale Graduations | CN8BQR LAB 84e80g14 5/8"8 7/8"13 3/8"3.1"0gABSAC Adapter€2,218.14
ADAM EQUIPMENT CQT 2601 Compact Bench Scale, 2, 600 G Capacity, 0.0002 Lb-0.1 G-0.0001 Kg Scale Graduations | CN8BRC CQT 26012600g9 1/2"6 7/8"3.438"5.688"0.0002 lbs., 0.0001 Kg, 0.1gPlasticAC, Battery€463.19
ADAM EQUIPMENT CQT 251 Compact Bench Scale, 250 G Capacity, 0.0002 Lb-0.1 G-0.0001 Kg Scale Graduations | CN8BRD CQT 251250g9 1/2"6 7/8"3.438"4.688"0.0002 lbs., 0.0001 Kg, 0.1gPlasticAC, Battery€199.10
ADAM EQUIPMENT CQT 601 Compact Bench Scale, 600 G Capacity, 0.0002 Lb-0.1 G-0.0001 Kg Scale Graduations | CN8BRE CQT 601600g9 1/2"6 7/8"3.438"4.688"0.0002 lbs., 0.0001 Kg, 0.1gPlasticAC, Battery€277.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADAM EQUIPMENT CQT 1501 700000053 Compact Bench Scale, 1, 500 G Capacity, 0.0002 Lb-0.1 G-0.0001 Kg Scale Graduation
€319.28 /unit