ADAM EQUIPMENT CQT 251 Compact Bench Scale, 250 G Capacity, 0.0002 Lb-0.1 G-0.0001 Kg Scale Graduations | CN8BRD

ADAM EQUIPMENT CQT 251 700000051 Compact Bench Scale, 250 G Capacity, 0.0002 Lb-0.1 G-0.0001 Kg Scale Graduation

Item: CN8BRD Model: CQT 251Cross Ref: 3JKH5 / 700000051
In Stock

Get it by Wednesday, Jun 11

€189.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Bench Scale
Application ModesBelow Balance Weighing, Weighing, Weight Accumulation
Capacity250g
Digital/mechanicalDigital
Housing MaterialPlastic
IncludesAC Adapter
Overall Height3.438"
Overall Length9 1/2"
Overall Width6 7/8"
Platform MaterialStainless Steel
Power UnitAC, Battery
Scale DisplayLCD
Scale Graduations0.0002 lbs., 0.0001 Kg, 0.1g
Scale ItemCompact Bench Scale
WashdownNo
Weighing Surface Width4.688"
Weighing Unitsg, kg, lbs.
Display TypeLCD
Linearity0.1g
Platform Length4 3/4"
Platform Width4 3/4"
Scale Sub-categoryPrecision Balance
StandardsCE, CSA, FCC, UL

Shipping Info:

Ship weight (kg) 4
Ship height (cm)35.56
Ship length (cm)15.24
Ship width (cm)27.94
HS code8423810040
Country of OriginCN

Product Details:

No balance can beat the Core for basic weighing value. Core's housing is simple to clean and designed to stack for easy storage. A basic keypad with dual tare keys makes Core balances easy to use.

Product Variants

ProductModelCapacityOverall LengthOverall WidthOverall HeightWeighing Surface WidthScale GraduationsHousing MaterialPower UnitPrice
ADAM EQUIPMENT LAB 84e Analytical Balance, 80 g Capacity, 0.0001 g Scale Graduations | CN8BQR LAB 84e80g14 5/8"8 7/8"13 3/8"3.1"0gABSAC Adapter€2,218.14
ADAM EQUIPMENT CQT 2601 Compact Bench Scale, 2, 600 G Capacity, 0.0002 Lb-0.1 G-0.0001 Kg Scale Graduations | CN8BRC CQT 26012600g9 1/2"6 7/8"3.438"5.688"0.0002 lbs., 0.0001 Kg, 0.1gPlasticAC, Battery€463.19
ADAM EQUIPMENT CQT 601 Compact Bench Scale, 600 G Capacity, 0.0002 Lb-0.1 G-0.0001 Kg Scale Graduations | CN8BRE CQT 601600g9 1/2"6 7/8"3.438"4.688"0.0002 lbs., 0.0001 Kg, 0.1gPlasticAC, Battery€277.27
ADAM EQUIPMENT CQT 1501 Compact Bench Scale, 1, 500 G Capacity, 0.0002 Lb-0.1 G-0.0001 Kg Scale Graduations | CN8BRF CQT 15011500g9 1/2"6 7/8"3.438"4.688"0.0002 lbs.PlasticAC, Battery€375.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADAM EQUIPMENT CQT 251 700000051 Compact Bench Scale, 250 G Capacity, 0.0002 Lb-0.1 G-0.0001 Kg Scale Graduation
€189.34 /unit