Flat Shipping

Flat Shipping at €24.99 + VAT

ACUITY SENSOR SWITCH RMR 10 Occupancy Sensor Pir 2463 Sq. Feet | AE8QEW 6EZY9

ACUITY SENSOR SWITCH RMR 10 Occupancy Sensor Pir 2463 Sq. Feet

Item: AE8QEW Model: RMR 10Cross Ref: 6EZY9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€188.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOccupancy Sensor
ColorWhite
Coverage2463 sq. ft.
Installation TypeCeiling
Minute30 sec. to 20 min.
Sensor TypePassive Infrared
Time DelayAdaptive/Manual
Timer30 sec. to 20 min.
Timer Range30 sec. to 20 min.
Viewing Angle360°
Watts @ 120v800 W
Watts @ 277v1200 W
Communication MethodHard Wired
Installation LocationCeiling
Operating Voltage120/277V AC
Overall Depth1.55"
Overall Width4.55"
Sensor OperationOccupancy
StandardsCA TITLE 24 COMPLIANT, UL AND CUL LISTED

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)11.68
Ship length (cm)11.68
Ship width (cm)6.6
HS code8536509065
Country of OriginUS

Product Details:

    • Special Features: Recessed Mount

Product Variants

ProductModelTime DelayCoverageSensor TypeColorInstallation TypeViewing AngleTimer RangeMinutePrice
ACUITY SENSOR SWITCH WSX NL IV Occupancy Sensor Pir 2025 Sq. Feet | AA7JUF 16A718 WSX NL IVAdaptive/Manual2025 sq. ft.Passive InfraredIvoryWall180°30 sec. to 30 min.30 sec. to 20 min.€127.00
ACUITY SENSOR SWITCH WSX NL WH Occupancy Sensor Pir 2025 Sq. Feet | AA7JUG 16A719 WSX NL WHAdaptive/Manual2025 sq. ft.Passive InfraredWhiteWall180°30 sec. to 30 min.30 sec. to 20 min.€127.00
ACUITY SENSOR SWITCH CM 10 Occupancy Sensor Pir 2463 Sq. Feet | AE8LNH 6DXD7 CM 10Adaptive/Manual2463 sq. ft.Passive InfraredWhiteCeiling360°30 sec. to 20 min.30 sec. to 20 min.€196.84
ACUITY SENSOR SWITCH CM 6 Occupancy Sensor Pir 2800 Sq. Feet | AE8LNJ 6DXD8 CM 6Adaptive/Manual2800 sq. ft.Passive InfraredWhiteCeiling360°30 sec. to 20 min.30 sec. to 20 min.€229.69
ACUITY SENSOR SWITCH CM 9 Occupancy Sensor Pir 452 Sq. Feet | AE8LNK 6DXD9 CM 9Adaptive/Manual452 sq. ft.Passive InfraredWhiteCeiling360°30 sec. to 20 min.30 sec. to 20 min.€199.43
ACUITY SENSOR SWITCH CM PDT 10 Occupancy Sensor Dual 2463 Sq. Feet | AE8LNL 6DXE0 CM PDT 10Adaptive/Manual2463 sq. ft.Microphonic, Passive InfraredWhiteCeiling360°30 sec. to 20 min.30 sec. to 20 min.€255.40
ACUITY SENSOR SWITCH CM PDT 9 Occupancy Sensor Dual 452 Sq. Feet | AE8LNM 6DXE1 CM PDT 9Adaptive/Manual452 sq. ft.Microphonic, Passive InfraredWhiteCeiling360°30 sec. to 20 min.30 sec. to 20 min.€264.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACUITY SENSOR SWITCH RMR 10 Occupancy Sensor Pir 2463 Sq. Feet
€188.60 /unit