Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY PS-250-150-BK-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2UMK 30DN91

BRADY PS-250-150-BK-S Wire Marker Wire Sleeve PermaSleeve(R)

Item: AH2UMK Model: PS-250-150-BK-SCross Ref: 30DN91
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€869.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marker, Wire Sleeve
Adhesive MaterialNot Applicable
ColorBlack
Double-sided PrintableNo
Label Attachment StyleHeat Shrink Sleeve
Label FinishMatte
Label MaterialPolyolefin
Label Media FormatPrecut Roll
Labels Per Roll1 , 500
LegendWrite On
AdhesiveNon-Adhesive
ApplicationWire And Cable Labeling
Compatible Grainger Part Number30DA42
Compatible Mfr Part NumberIP-R6700-WT, R6700-WT
Core Diameter3"
FinishMatte
For Print MethodThermal Transfer
Label Height1 1/2"
Label Width1/4"
Labels Per Row1
Legend (remove)Blank
Material PropertiesHeat-Shrinkable
Material SeriesSeries B-342
Maximum Service Temperature275°F
Maximum Wire Diameter0.45"
Maximum Wire Gauge1 AWG
Maximum Wire Size (remove)0.215"
Media FormatPrecut Roll
Minimum Service Temperature-67°F
Minimum Wire Diameter0.19"
Minimum Wire Gauge6 AWG
Minimum Wire Size (remove)0.094"
Preprinted Symbol (remove)No
Printer Series CompatibilityBBP72, i5100, i7100, IP Series, THT
Product TypeWire Marking Sleeve
Recommended RibbonIP-R6700-WT, R6700-WT
Resistance PropertiesChemical Resistant, Cold Resistant, Corrosion Resistant, Fade Resistant, Flame Resistant, Humidity Resistant, Smear Resistant, UV Resistant, Weather Resistant
Service Temperature Range-67°F to 275°F
Shrink Ratio3:1
StandardsMIL-STD-202, ROHS COMPLIANT, SAE-AMS-DTL-23053/5C (CLASS 1), SAE-AS-81531, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)16.89
Ship length (cm)12.32
Ship width (cm)16.13
Country of OriginUS

Product Variants

ProductModelColorHeightPkg. Qty.Price
BRADY 3PS-500-2-BK Wire Marker Wire Sleeve PermaSleeve(R) | AH2TCX 30DF59 3PS-500-2-BKBlack-1€1,021.88
BRADY 3PS-187-2-BK Wire Marker Wire Sleeve PermaSleeve(R) | AH2TCY 30DF60 3PS-187-2-BKBlack-1€2,732.69
BRADY 3PS-750-2-YL-S-2 Wire Marker Wire Sleeve PermaSleeve(R) | AH2TCZ 30DF61 3PS-750-2-YL-S-2Yellow-1€280.11
BRADY 3PS-750-2-YL-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TDA 30DF62 3PS-750-2-YL-SYellow-1€280.11
BRADY 3PS-750-2-WT-S-2 Wire Marker Wire Sleeve PermaSleeve(R) | AH2TDB 30DF63 3PS-750-2-WT-S-2White-1€280.11
BRADY 3PS-750-2-WT-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TDC 30DF64 3PS-750-2-WT-SWhite-1€256.96
BRADY 3PS-750-2-VT-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TDD 30DF65 3PS-750-2-VT-SViolet-1€264.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY PS-250-150-BK-S Wire Marker Wire Sleeve PermaSleeve(R)
€869.73 /unit