ACME ELECTRIC TB250B013C Industrial Control Transformer, 240 X 480/24V, 0.250 kVA | CD7JDG

ACME ELECTRIC TB250B013C Industrial Control Transformer, 240 X 480/24V, 0.250 kVA

Item: CD7JDG Model: TB250B013C
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
ConstructionEncapsulated
Height4.38"
Length4 2/5"
Primary Voltage240/480V
Secondary Voltage24V
Width4 1/2"

Shipping Info:

Ship weight (kg) 2.5875
Ship height (cm)11.13
Ship length (cm)11.18
Ship width (cm)11.43
Country of OriginUS

Product Details:

    • 240 X 480V Primary Voltage, 24V Secondary Voltage

Product Variants

ProductModelSecondary VoltagePrimary VoltageConstructionMaterialShaft TypeSpeedTorquePrice
ACME ELECTRIC TB350B013F4 Industrial Control Transformer, 240 X 480/24V, 0.350 kVA, 2 Pole Primary Block | CD7HXP TB350B013F424V240/480VEncapsulated----€176.42
ACME ELECTRIC TB350B013C Industrial Control Transformer, 240 X 480/24V, 0.350 kVA | CD7HXR TB350B013C24V240/480VEncapsulated-----
RFQ
ACME ELECTRIC TB350B014 Industrial Control Transformer, 0.350 kVA | CD7HXU TB350B014120/240V240/480VEncapsulated-----
RFQ
ACME ELECTRIC TB350B014F2 Industrial Control Transformer, 0.350 kVA, 2 Pole Primary Block Integrally Mounted | CD7HXV TB350B014F2120/240V240/480VEncapsulated----€124.67
ACME ELECTRIC TB5000F014 Industrial Control Transformer, 5 kVA | CD7HYG TB5000F014120/240V240/480VEncapsulated-----
RFQ
ACME ELECTRIC TB500B013C Industrial Control Transformer, 240 X 480/24V, 0.500 kVA | CD7HYZ TB500B013C24V240/480VEncapsulated-----
RFQ
ACME ELECTRIC TB500B013F4 Industrial Control Transformer, 240 X 480/24V, 0.500 kVA, 2 Pole Primary Block | CD7HZA TB500B013F424V240/480VEncapsulated----€204.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC TB250B013C Industrial Control Transformer, 240 X 480/24V, 0.250 kVA