Flat Shipping

Flat Shipping at €24.99 + VAT

LYNDEX-NIKKEN H63A-SF20-160 Shrink Fit Tool Holder, 20 mm Shank Dia | CR9XNT

LYNDEX-NIKKEN H63A-SF20-160 Shrink Fit Tool Holder, 20 mm Shank Dia

Item: CR9XNT Model: H63A-SF20-160Cross Ref: 38PV49
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€502.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Holder
Balanced To Rpm24000 RPM
Coolant FedCoolant Through
Coolant ThroughYes
FeaturesExcellent Surface Finish, Extreme Gripping And Ideal For High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate And Workpiece Accuracy
For Use WithShrink Fit Tools
Hole Dia.20 mm
IncludesBackup Screw
Max. Speed20000 RPM
Nose Dia.33 mm
Projection160 mm
Shank Dia.20 mm
Taper SizeHSK63A
Compatible With Product TypeShrink Fit Tools
Hole Diameter20 mm
Nose Diameter33 mm
Shank Diameter33 mm
Speed - Maximum20000 RPM

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShank Dia.Nose Dia.Hole Dia.ProjectionTaper SizeBalanced To RpmTool DepthCoolant FedPrice
LYNDEX-NIKKEN H63A-SF1000-6.30 Shrink Fit Tool Holder, 1 Inch Shank Dia | CR9XET H63A-SF1000-6.301"1.73"1"6.3"HSK63A24000 RPM-Coolant Through€503.54
LYNDEX-NIKKEN CAT40-SF1000-3.94CP Shrink Fit Tool Holder, 1 Inch Shank Dia | CR9XEU CAT40-SF1000-3.94CP1"1.73"1"3.94"CV4020000 RPM-Coolant Through€370.04
LYNDEX-NIKKEN H100A-SF1000-6.30CP Shrink Fit Tool Holder, 1 Inch Shank Dia | CR9XEV H100A-SF1000-6.30CP1"1.73"1"6.3"HSK100A15000 RPM-Coolant Through€736.37
LYNDEX-NIKKEN H80F-SF1000-4.00B Shrink Fit Tool Holder, 1 Inch Shank Dia | CR9XEW H80F-SF1000-4.00B1"1.73"1"4"HSK80F25000 RPM-Coolant Through€573.73
LYNDEX-NIKKEN CAT40-SF1000-6.30CP Shrink Fit Tool Holder, 1 Inch Shank Dia | CR9XEX CAT40-SF1000-6.30CP1"1.73"1"6.3"CV4020000 RPM2 1/4"Coolant Through€468.61
LYNDEX-NIKKEN H63A-SF1000-6.30CP Shrink Fit Tool Holder, 1 Inch Shank Dia | CR9XEY H63A-SF1000-6.30CP1"1.73"1"6.3"HSK63A24000 RPM-Coolant Through€562.32
LYNDEX-NIKKEN H80F-SF1000-6.00B Shrink Fit Tool Holder, 1 Inch Shank Dia | CR9XEZ H80F-SF1000-6.00B1"1.73"1"6"HSK80F25000 RPM-Coolant Through€793.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN H63A-SF20-160 Shrink Fit Tool Holder, 20 mm Shank Dia
€502.62 /unit