ACME ELECTRIC T2530134S Distribution Transformer, Low Voltage, Single Phase, 3kVA | BC7RFM

ACME ELECTRIC T2530134S Distribution Transformer, Low Voltage, Single Phase, 3kVA

Item: BC7RFM Model: T2530134SCross Ref: 208G85
In Stock

Get it by Tuesday, Jun 10

€505.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Carton Quantity1
ConstructionEncapsulated
Depth7.13"
Dimensions7.13" x 10.31" x 11.5"
Electrostatic ShieldShielded
Enclosure RatingNEMA 3R
Enclosure TypeEncapsulated
Frequency60 Hz
Height11 1/2"
Input Voltage240/480V
Kva Rating3 kVA
Length7.13"
Max. Temp.115°C
Mounting TypeWall
Nema RatingNEMA 3R
Output Voltage120/240V
Primary Voltage240/480V
Secondary Voltage120/240V
Shielded / UnshieldedShielded
Va Rating - Transformer3 kVA
Width10.31"
Winding MaterialCopper
Winding Material - TransformerCopper
Enclosure MaterialSteel
Includes KnockoutsKnockouts Included
Mounting LocationWall
Nema Enclosure Rating3R
Overall Depth7.13"
Overall Height11 1/2"
Overall Width10.31"
PhaseSingle
Sound Level40 dbA
StandardsC22.2 NO. 47, UL 506

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)29.21
Ship length (cm)18.11
Ship width (cm)26.19
Country of OriginMX

Product Details:

    • 240X480V Primary Voltage, 120/240V Secondary Voltage

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC T2530134S Distribution Transformer, Low Voltage, Single Phase, 3kVA
€505.62 /unit