Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

80/20 4108-BLACK Joining Plate 10 Series | AF8ZVQ 29PA12

80/20 4108-BLACK Inside Corner Bracket, 1 x 1 x 1 Inch Size, Aluminum, Black

Item: AF8ZVQ Model: 4108-BLACKCross Ref: 29PA12
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInside Corner Bracket, 2-Hole
Dimension A1"
Dimension B1"
Dimension C1/8"
Dimension D1/2"
Dimension E1/2"
Dimension F1"
Dimension G0.257"
FinishAnodized
GradeGrade 6105-T5
MaterialAluminum
Number Of Holes2
A1.000"
B1.000"
C.125"
ColorBlack
D.500"
E.500"
F1.000"
FinishAnodize
G.257"
Grade6063-T6
MaterialAluminum
Series10 Series
Weight0.021000

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code7610900050
Country of OriginUS

Product Variants

ProductModelMaterialFinishPrice
80/20 4119-BLACK Joining Plate 10 Series | AF8ZVJ 29PA06 4119-BLACKAluminumAnodized€9.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 4108-BLACK Inside Corner Bracket, 1 x 1 x 1 Inch Size, Aluminum, Black
€10.63 /unit