Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

80/20 4119-BLACK Joining Plate 10 Series | AF8ZVJ 29PA06

80/20 4119-BLACK Inside Corner Bracket, 1 x 7/8 x 1 Inch Size, Aluminum, Black

Item: AF8ZVJ Model: 4119-BLACKCross Ref: 29PA06
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInside Corner Bracket, 2-Hole
Dimension A1"
Dimension B1"
Dimension C0.188"
Dimension D1/2"
Dimension E0.438"
Dimension F7/8"
Dimension G0.281"
FinishAnodized
GradeGrade 6105-T5
MaterialAluminum
Number Of Holes2
A1.000"
B1.000"
C.188"
ColorBlack
Corner Bracket StyleStandard
D.500"
E.438
F.875
FinishAnodize
For Slot Width17/64"
G.281"
Grade6063-T6
MaterialAluminum
Mounting Hole Diameter9/32"
Overall Height1"
Overall Length1"
Overall Width7/8"
Product TypeInside-Corner Bracket
Series10 Series
Weight0.025000]

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)3.05
Ship length (cm)3.05
Ship width (cm)3.05
HS code7610900050

Product Variants

ProductModelMaterialFinishPrice
80/20 4108-BLACK Joining Plate 10 Series | AF8ZVQ 29PA12 4108-BLACKAluminumAnodized€9.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 4119-BLACK Inside Corner Bracket, 1 x 7/8 x 1 Inch Size, Aluminum, Black
€11.17 /unit