Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY BK312AF Safety Glasses, Anti-Fog/Anti-Scratch, Wraparound Frame, Frameless, Gray | CH6NMV 21U063

MCR SAFETY BK312AF Safety Glasses, Anti-Fog/Anti-Scratch, Wraparound Frame, Frameless, Gray

Item: CH6NMV Model: BK312AFCross Ref: 21U063
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.95 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Arm ColorGray
Arm MaterialPolycarbonate
Dielectric ProtectionNo
Frame ColorGray
Frame MaterialPolycarbonate
Frame TypeFrameless
GenderUnisex
Includes Anti-fog Lens CoatingYes
Includes Anti-static Lens CoatingNo
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes No Lens CoatingsNo
Includes Padded ArmsYes
Includes Padded Nose PieceYes
Includes Scratch-resistant Lens CoatingYes
Lens CoatingAnti Fog, Anti Scratch
Lens ColorGray
Lens MaterialPolycarbonate
MaterialPolycarbonate
Metal DetectableNo
Photochromatic LensNo
Polarized LensNo
SizeM
X-ray DetectableNo
Ansi Dust/splash RatingNot Rated For Dust Or Splash
Arm Tip TypeHybrid
For Small Heads DesignationNot Rated for Small Heads
Glasses Frame StyleWraparound with Side Protection
Nose Bridge MaterialPolycarbonate
StandardsANSI Z87+

Shipping Info:

Ship weight (kg) 0.0225
Country of OriginTW

Product Variants

ProductModelFrame ColorMetal DetectableArm ColorX-ray DetectableFrame TypeDielectric ProtectionLens CoatingLens ColorPrice
MCR SAFETY SF101R 12 lb Polypropylene Safety Fencing | AH2FTC 26J953 SF101R--------€106.58
MCR SAFETY BD110P Eyewear Scartch Resistant AF Frameless PR | AH6FRT 35ZA29 BD110PGun Metal GrayNoGrayNoFramelessYes-Clear€11.18
MCR SAFETY BD110PF Eyewear Clear Scratch Resistant AF Frameless PR | AH6FRU 35ZA30 BD110PFGun Metal GrayNo-----Clear€12.13
MCR SAFETY BD112P Eyewear Gray Scratch Resistant AF Frameless PR | AH6FRV 35ZA31 BD112PGun Metal GrayNo-----Gray€11.65
MCR SAFETY BD112PF Safety Glasses Gray Antifog Frameless PR | AH6FRW 35ZA32 BD112PFGun Metal GrayNo-----Gray€11.99
MCR SAFETY BD119 Eyewear Scratch Resistant AF Frmlss Nylon PR | AH6FRY 35ZA34 BD119Gun Metal GrayNo------€36.72
MCR SAFETY HDX112AF Eyewear Gray Scratch Resistant AF Black Frame PR | AH6FTA 35ZA36 HDX112AFBlackYesBlackYes---Gray€17.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY BK312AF Safety Glasses, Anti-Fog/Anti-Scratch, Wraparound Frame, Frameless, Gray
€3.95 /unit