80/20 25-2281 Roller Wheel Roller Diameter 37.5 Mm | AE4FBD 5JRX8

80/20 25-2281 Roller Wheel, Nylon PA Glass Fiber Reinforced, Blue

Item: AE4FBD Model: 25-2281Cross Ref: 5JRX8
In Stock

Get it by Tuesday, Jun 10

€19.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Wheel
Bearing TypePermanent Lubricated Bushing
ColorBlue
Dimension A37.5 mm
Dimension B28 mm
Dimension C4 mm
Dimension D28.41 mm
Dimension E11.6 mm
Dimension F6.1 mm
Dimension G2.74 mm
Dimension J8.97 mm
GradeGrade K222-D
MaterialNylon, PA, Glass Fiber
Number Of Bearings0
ProcessInjection Molded
Roller Dia.37.5 mm
Step Size4.75 mm
Stud Length12 mm
Stud MaterialCarbon Steel
Thread Length6.8 mm
A37.50mm
B28.00mm
Bearing MaterialBronze
C4.00mm
ClosureOpen
ColorBlue
D28.41mm
Drive TypeHex Socket
E11.60mm
F6.10mm
Face DesignHex Socket
G2.74mm
GradeK222-D
HM6 X 1.0
Hex Drive Size4 mm
J8.97mm
MaterialNylon PA Glass Fiber Reinforced
Overall Length28.41 mm
ProcessInjection Molded
Roller Diameter37.5 mm
Roller Head TypeFlat
Roller MaterialNylon PA Glass Fiber Reinforced
Roller Width11.6 mm
Series25 Series to 25 Series
Stud Diameter6 mm
Stud Thread Length6.8 mm
Stud TypeConcentric
Weight0.070000

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)3.81
HS code8482105068
Country of OriginUS

Product Variants

ProductModelMaterialColorThread SizePrice
80/20 2281 Roller Wheel Roller Diameter 1.5 In | AC3BQY 2RCZ3 2281Nylon, PA, Glass FiberBlack1/4"-20€19.23
80/20 2290 Roller Wheel Roller Diameter 2 In | AC3BQZ 2RCZ4 2290Nylon, PA, Glass FiberBlack5/16"-18€21.23
80/20 40-2290 Roller Wheel Roller Diameter 54 Mm | AE4FBE 5JRX9 40-2290Nylon, PA, Glass FiberBlue-€21.23
80/20 12022 Roller Wheel Roller Diameter 58 Mm | AE4FBF 5JRY0 12022Nylon, PA, Glass FiberBlack-€17.12
80/20 2280 Roller Wheels 15 Series | AF8ZWL 29PA32 2280NylonBlack5/16"-18€32.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 25-2281 Roller Wheel, Nylon PA Glass Fiber Reinforced, Blue
€19.23 /unit