80/20 40-2290 Roller Wheel Roller Diameter 54 Mm | AE4FBE 5JRX9

80/20 40-2290 Roller Wheel, Nylon PA Glass Fiber Reinforced, Blue

Item: AE4FBE Model: 40-2290Cross Ref: 5JRX9
In Stock

Get it by Tuesday, Jun 10

€21.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Wheel
Bearing TypePermanent Lubricated Bushing
ColorBlue
Dimension A54 mm
Dimension B43 mm
Dimension C5 mm
Dimension D40.25 mm
Dimension E19.5 mm
Dimension F7.9 mm
Dimension G5.8 mm
Dimension J12.92 mm
GradeGrade K222-D
MaterialNylon, PA, Glass Fiber
Number Of Bearings0
ProcessInjection Molded
Roller Dia.54 mm
Step Size5.5 mm
Stud Length20 mm
Stud MaterialCarbon Steel
Thread Length10.6 mm
A54.00mm
B43.00mm
C5.00mm
ColorBlue
D40.25mm
E19.50mm
F7.90mm
G5.80mm
GradeK222-D
HM8 X 1.25
J12.92mm
MaterialNylon PA Glass Fiber Reinforced
ProcessInjection Molded
Series40 Series to 40 Series
Weight0.187000

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)3.81
Ship length (cm)7.62
Ship width (cm)5.08
HS code8482105068
Country of OriginUS

Product Variants

ProductModelMaterialColorThread SizePrice
80/20 2281 Roller Wheel Roller Diameter 1.5 In | AC3BQY 2RCZ3 2281Nylon, PA, Glass FiberBlack1/4"-20€19.23
80/20 2290 Roller Wheel Roller Diameter 2 In | AC3BQZ 2RCZ4 2290Nylon, PA, Glass FiberBlack5/16"-18€21.23
80/20 25-2281 Roller Wheel Roller Diameter 37.5 Mm | AE4FBD 5JRX8 25-2281Nylon, PA, Glass FiberBlue-€19.23
80/20 12022 Roller Wheel Roller Diameter 58 Mm | AE4FBF 5JRY0 12022Nylon, PA, Glass FiberBlack-€17.12
80/20 2280 Roller Wheels 15 Series | AF8ZWL 29PA32 2280NylonBlack5/16"-18€32.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 40-2290 Roller Wheel, Nylon PA Glass Fiber Reinforced, Blue
€21.23 /unit