80/20 2290 Roller Wheel Roller Diameter 2 In | AC3BQZ 2RCZ4

80/20 2290 Roller Wheel, Lubricated Bushing, Nylon PA Glass Fiber Reinforced

Item: AC3BQZ Model: 2290Cross Ref: 2RCZ4
In Stock

Get it by Tuesday, Jun 10

€21.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Wheel
Bearing TypePermanent Lubricated Bushing
ColorBlack
Dimension A2"
Dimension B1 5/8"
Dimension D1 1/2"
Dimension E18/25"
Dimension F0.312"
Dimension G0.204"
Dimension J0.485"
GradeGrade K222-D
MaterialNylon, PA, Glass Fiber
Number Of Bearings0
ProcessInjection Molded
Roller Dia.2"
Roller Width18/25"
Step Size0.188"
Stud Dia.3/8"
Stud Length3/4"
Stud MaterialCarbon Steel
Thread Dia.3/16"
Thread Length3/8"
Thread Size5/16"-18
A2.000"
B1.625"
Bearing MaterialBronze
C3/16
ClosureOpen
ColorBlack
D1.500"
Drive TypeHex Socket
E.720"
F.312"
Face DesignHex Socket
G.204"
GradeK222-D
H5/16-18
Hex Drive Size3/16"
J.485"
MaterialNylon PA Glass Fiber Reinforced
Overall Length1 1/2"
ProcessInjection Molded
Roller Diameter2"
Roller Head TypeFlat
Roller MaterialNylon PA Glass Fiber Reinforced
Series15 Series to 15 Series
Stud Diameter5/16"
Stud Thread Length3/8"
Stud TypeConcentric
Weight0.158000

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)3.81
Ship length (cm)7.62
Ship width (cm)5.08
HS code8482300040
Country of OriginUS

Product Variants

ProductModelMaterialColorThread SizePrice
80/20 2281 Roller Wheel Roller Diameter 1.5 In | AC3BQY 2RCZ3 2281Nylon, PA, Glass FiberBlack1/4"-20€19.23
80/20 25-2281 Roller Wheel Roller Diameter 37.5 Mm | AE4FBD 5JRX8 25-2281Nylon, PA, Glass FiberBlue-€19.23
80/20 40-2290 Roller Wheel Roller Diameter 54 Mm | AE4FBE 5JRX9 40-2290Nylon, PA, Glass FiberBlue-€21.23
80/20 12022 Roller Wheel Roller Diameter 58 Mm | AE4FBF 5JRY0 12022Nylon, PA, Glass FiberBlack-€17.12
80/20 2280 Roller Wheels 15 Series | AF8ZWL 29PA32 2280NylonBlack5/16"-18€32.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 2290 Roller Wheel, Lubricated Bushing, Nylon PA Glass Fiber Reinforced
€21.23 /unit