Flat Shipping

Flat Shipping at €24.99 + VAT

3M 4565-BLK-3XL Hooded Coverall White/red 3xl - Pack Of 25 | AC4WRV 30Z020

3M 7000109050 4565-BLK-3XL Hooded Disposable Coveralls, ISO 1 and above, Non-Microporous PE Laminate, 25 PK

Item: AC4WRV Model: 7000109050Cross Ref: 30Z020 / 4565-BLK-3XL
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemHooded Disposable Coveralls
Ankle StyleElastic
ColorRed, White
Cuff StyleKnit
Fabric Weight1.45 oz.
Fits Chest Size49" to 52"
Fits Waist Size54"
Inseam35"
Seam StyleSealed
Size3XL

Shipping Info:

Ship weight (kg) 6.165
Ship height (cm)36.07
Ship length (cm)40.89
Ship width (cm)32
HS code6210105000
Country of OriginCN

Product Variants

ProductModelSizeInseamFits Chest SizeFits Waist SizeSeam StyleColorCuff StyleAnkle StylePkg. Qty.Price
3M 4565-BLK-M Polypropylene White/red Elastic M - Pack Of 25 | AC4WRQ 30Z016 7000109046M30"36" to 39"50"SealedRed, WhiteKnitElastic25€679.10
3M 4565-BLK-L Hooded Coverall White/red Sealed L - Pack Of 25 | AC4WRR 30Z017 7000109047L32"39" to 43"51"SealedRed, WhiteKnitElastic25€664.48
3M 4565-BLK-XL Hooded Coverall White/red Xl - Pack Of 25 | AC4WRT 30Z018 7000109048XL33"43" to 45"52"SealedRed, WhiteKnitElastic25€664.48
3M 4565-BLK-XXL Hooded Coverall White/red 2xl - Pack Of 25 | AC4WRU 30Z019 70001090492XL34"45" to 49"53"SealedRed, WhiteKnitElastic25€660.09
3M 4565-BLK-4XL Hooded Coverall White/red 4xl - Pack Of 25 | AC4WRW 30Z021 70001411154XL36"52" to 55"55"SealedRed, WhiteKnitElastic25€745.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000109050 4565-BLK-3XL Hooded Disposable Coveralls, ISO 1 and above, Non-Microporous PE Laminate, 25 PK