Flat Shipping

Flat Shipping at €24.99 + VAT

3M 438 Foil Tape 1 Inch x 5 yard Shiny Silver | AA6WZL 15D126

3M 438 Foil Tape 1 Inch x 5 yard Shiny Silver

Item: AA6WZL Model: 438Cross Ref: 15D126
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoil Tape
AdhesiveAcrylic
Adhesive MaterialAcrylic
ColorSilver
Length5 yd.
MaterialAluminum
Performance Temp.-65°F to +300°F
ShapeContinuous Roll
Thickness7.2 mil.
Width1"

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)2.54
Ship length (cm)5.84
Ship width (cm)5.84
HS code7616995090
Country of OriginNZ

Product Variants

ProductModelAdhesive MaterialAdhesiveTensile StrengthTape Backing ConstructionTape SizeMax. Tape Performance Temp.Min. Tape Performance Temp.Temp. RangePkg. Qty.Price
3M 420 Foil Tape 1/2 Inch x 5 yard Dark Silver | AA6WYM 15D104 420RubberRubber------1€36.18
3M 420 Foil Tape 1 Inch x 5 yard Dark Silver | AA6WYN 15D105 420RubberRubber------1€54.70
3M 420 Foil Tape 2 Inch x 5 yard Dark Silver | AA6WYP 15D106 420RubberRubber------1€123.96
3M 420 Foil Tape 3/4 Inch x 5 yard Dark Silver | AA6WYQ 15D107 420RubberRubber------1€41.21
3M 421 Foil Tape 1/2 Inch x 5 yard Dark Silver | AA6WYU 15D110 421RubberRubber------1€30.50
3M 421 Foil Tape 1 Inch x 5 yard Dark Silver | AA6WYV 15D111 421RubberRubber------1€46.11
3M 421 Foil Tape 2 Inch x 5 yard Dark Silver | AA6WYW 15D112 421RubberRubber------1€96.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 438 Foil Tape 1 Inch x 5 yard Shiny Silver
€27.35 /unit