Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M 420 Foil Tape 1/2 Inch x 5 yard Dark Silver | AA6WYM 15D104

3M 420 Foil Tape 1/2 Inch x 5 yard Dark Silver

Item: AA6WYM Model: 420Cross Ref: 15D104
In Stock

Get it by Friday, Jan 23

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€45.21
10% off
€40.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Foil Tape
Adhesion To Steel 45 oz./in.
Adhesive Rubber
Adhesive Material Rubber
Brand And Series 3M 420
Color Silver
Common Industry Assembly & Manufacturing
Environment Indoor And Outdoor
Imperial Tape Length 5 yd.
Imperial Tape Width 1/2"
Imperial Tape Wxl 1/2" x 5 yd.
Length 5 yd.
Liner Included Yes
Liner Material Film
Material Lead
Maximum Tape Performance Temperature 225°F
Metric Tape Length 4.5m
Metric Tape Width 12.7 mm
Minimum Tape Performance Temperature -60°F
Performance Temp. -60°F to +225°F
Product Form Continuous Roll
Series 420 Series
Shape Continuous Roll
Specifications Met ASTM
Tape Adhesive Format Single-Sided
Tape Adhesive Material Rubber
Tape Backing Construction Foil
Tape Backing Material Lead
Tape Color Silver
Tape Elongation 10%
Tape Resistance Properties Chemical-Resistant, Heat-Resistant, UV-Resistant
Tape Sub-type Lead Foil Tape
Tape Tensile Strength 20 lbs./in.
Tape Thickness 6.8 mil.
Tape Type Foil Tape
Temperature Range -60°F to +225°F
Thickness 6.8 mil.
Width 1/2"

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)1.52
Ship length (cm)6.1
Ship width (cm)6.1
HS code7804190000
Country of OriginNZ

Product Variants

ProductModelTape ThicknessTape Backing MaterialTape Adhesive MaterialTape Tensile StrengthTape Sub-typeAdhesive MaterialTape Adhesive FormatTape ElongationPkg. Qty.Price
3M 420 Foil Tape 1 Inch x 5 yard Dark Silver | AA6WYN 15D105 4206.8 mil.LeadRubber20 lbs./in.Lead Foil TapeRubberSingle-Sided10%1€79.51
3M 420 Foil Tape 2 Inch x 5 yard Dark Silver | AA6WYP 15D106 4206.8 mil.LeadRubber20 lbs./in.Lead Foil TapeRubberSingle-Sided10%1€148.66
3M 420 Foil Tape 3/4 Inch x 5 yard Dark Silver | AA6WYQ 15D107 4206.8 mil.LeadRubber20 lbs./in.Lead Foil TapeRubberSingle-Sided10%1€52.83
3M 421 Foil Tape 1/2 Inch x 5 yard Dark Silver | AA6WYU 15D110 4216.3 mil.LeadRubber15 lbs./in.Lead Foil TapeRubberSingle-Sided15%1€37.81
3M 421 Foil Tape 1 Inch x 5 yard Dark Silver | AA6WYV 15D111 4216.3 mil.LeadRubber15 lbs./in.Lead Foil TapeRubberSingle-Sided15%1€58.71
3M 421 Foil Tape 2 Inch x 5 yard Dark Silver | AA6WYW 15D112 4216.3 mil.LeadRubber15 lbs./in.Lead Foil TapeRubberSingle-Sided15%1€141.41
3M 421 Foil Tape 3/4 Inch x 5 yard Dark Silver | AA6WYX 15D113 4216.3 mil.LeadRubber15 lbs./in.Lead Foil TapeRubberSingle-Sided15%1€44.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 420 Foil Tape 1/2 Inch x 5 yard Dark Silver
€45.21 /unit