Flat Shipping

Flat Shipping at €24.99 + VAT

3M 421 Foil Tape 1 Inch x 5 yard Dark Silver | AA6WYV 15D111

3M 421 Foil Tape 1 Inch x 5 yard Dark Silver

Item: AA6WYV Model: 421Cross Ref: 15D111
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoil Tape
AdhesiveRubber
Adhesive MaterialRubber
ColorSilver
Length5 yd.
MaterialLead
Performance Temp.-60°F to +225°F
ShapeContinuous Roll
Thickness6.3 mil.
Width1"
Brand And Series3M 421
EnvironmentIndoor and Outdoor
Imperial Tape Width1"
Imperial Tape Wxl1" x 5 yd.
Liner IncludedNo Liner
Metric Tape Length4.5m
Metric Tape Width25.4 mm
Product FormContinuous Roll
Specifications MetASTM
StandardsASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833
Tape Adhesive MaterialRubber
Tape Backing ConstructionFoil
Tape Backing MaterialLead
Tape ColorSilver
Tape Tensile Strength15 lbs./in.
Tape Thickness6.3 mil.
Tape TypeFoil Tape

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)2.79
Ship length (cm)5.59
Ship width (cm)5.59
HS code7804190000
Country of OriginNZ

Product Variants

ProductModelAdhesive MaterialAdhesiveTensile StrengthTape Backing ConstructionTape SizeMax. Tape Performance Temp.Min. Tape Performance Temp.Temp. RangePkg. Qty.Price
3M 420 Foil Tape 1/2 Inch x 5 yard Dark Silver | AA6WYM 15D104 420RubberRubber------1€36.18
3M 420 Foil Tape 1 Inch x 5 yard Dark Silver | AA6WYN 15D105 420RubberRubber------1€54.70
3M 420 Foil Tape 2 Inch x 5 yard Dark Silver | AA6WYP 15D106 420RubberRubber------1€123.96
3M 420 Foil Tape 3/4 Inch x 5 yard Dark Silver | AA6WYQ 15D107 420RubberRubber------1€41.21
3M 421 Foil Tape 1/2 Inch x 5 yard Dark Silver | AA6WYU 15D110 421RubberRubber------1€30.50
3M 421 Foil Tape 2 Inch x 5 yard Dark Silver | AA6WYW 15D112 421RubberRubber------1€96.54
3M 421 Foil Tape 3/4 Inch x 5 yard Dark Silver | AA6WYX 15D113 421RubberRubber------1€36.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 421 Foil Tape 1 Inch x 5 yard Dark Silver
€48.35 /unit