3M 420 Foil Tape 3/4 Inch x 5 yard Dark Silver

Item: AA6WYQ
Model: 420
Cross Ref: 15D107
11 In Stock

Ships within 2 days via

€52.83
5% off
€50.18/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Adhesion To Steel 45 oz./in.
Adhesive Rubber
Adhesive Material Rubber
Color Silver
Common Industry Assembly & Manufacturing
Environment Indoor And Outdoor
Imperial Tape Length 5 yd.
Imperial Tape W X L 3/4" x 5 yd.
Imperial Tape Width 3/4"
Length 5 yd.
Liner Included Yes
Liner Material Film
Material Lead
Max. Tape Performance Temp. 225°F
Metric Tape Length 4.5m
Metric Tape Width 19.1 mm
Min. Tape Performance Temp. -60°F
Performance Temp. -60°F to +225°F
Product Form Continuous Roll
Series 420 Series
Shape Continuous Roll
Specifications Met ASTM
Tape Adhesive Format Single Sided
Tape Adhesive Material Rubber
Tape Backing Construction Foil
Tape Backing Material Lead
Tape Color Silver
Tape Elongation 10%
Tape Resistance Properties Chemical-Resistant, Heat-Resistant, UV-Resistant
Tape Sub-type Lead Foil Tape
Tape Tensile Strength 20 lbs./in.
Tape Thickness 6.8 mil.
Tape Type Foil Tape
Temp. -60°F to +225°F
Thickness 6.8 mil.
Width 3/4"
standard ASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833

Shipping Information

Height 2.03
Length 6.35
Width 6.35
HS Code 7804190000
Country Of Origin NZ
Weight 0.153000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.