Flat Shipping

Flat Shipping at €24.99 + VAT

3M 3903 Duct Tape Rd 50 yard Length x 3 inch Width | AH4GQP 34KU14

3M 3903 Duct Tape Rd 50 yard Length x 3 inch Width

Item: AH4GQP Model: 3903Cross Ref: 34KU14
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVinyl Duct Tape
AdhesiveRubber
Adhesive MaterialRubber
ColorRed
Diameter3.141"
Duty RatingLight Duty
FinishVinyl Coat
GradeLight Duty
Length50 yd.
MaterialCloth
Performance Temp.Up To 250°F
ShapeContinuous Roll
Thickness6.3 mil.
TypeDuct Tape
Width3"
Adhesion To Steel15.4 oz./in.
Brand And Series3M 3903
Common IndustryAssembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse
Duct Tape GradeLight-Duty
Duct Tape Length50 yd.
Duct Tape Primary MaterialVinyl
Duct Tape TypeGeneral Purpose Tape
Duct Tape Width3"
EnvironmentIndoor Only
Imperial Tape Length50 yd.
Imperial Tape W X L3" x 50 yd.
Imperial Tape Width3"
Maximum Tape Performance Temperature200°F
Metric Tape Length45.7m
Metric Tape Width76.2 mm
Minimum Tape Performance Temperature40°F
Overall Tape Diameter3 1/4"
Package Quantity1
Product FormContinuous Roll
Series3903 Series
Specifications MetASTM
StandardsASTM D-3652, ASTM D3330, ASTM D3759
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionCloth
Tape Backing MaterialVinyl Coated Cloth
Tape ColorRed
Tape Dispensing FormContinuous Roll
Tape Duty RatingLight Duty
Tape Elongation135%
Tape Resistance PropertiesAbrasion-Resistant, Corrosion-Resistant, Moisture-Resistant
Tape ShapeContinuous Roll
Tape Sub-typeGeneral Purpose Duct Tape
Tape Tensile Strength12.6 lbs./in.
Tape Thickness6.5 mil.
Tape TypeDuct & Repair Tape
Temperature Range40°F to 200°F

Shipping Info:

Ship weight (kg) 0.648
Ship height (cm)7.62
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginTW

Product Variants

ProductModelDuct Tape WidthDuty RatingEnvironmentDuct Tape Primary MaterialDuct Tape TypeBacking MaterialDiameterTypePrice
3M 1-50-3903-BLUE Duct Tape 1 x 50 Yard 6.3 Mil Blue Vinyl | AA6WPT 15C917 1-50-3903-BLUE-Light DutyIndoor OnlyVinylDuct TapeCloth--€17.01
3M 1-50-3903-GREEN Duct Tape 1 x 50 Yard 6.3 Mil Green Vinyl | AA6WPU 15C918 1-50-3903-GREEN-Light DutyIndoor OnlyVinylDuct TapeCloth--€17.40
3M 1-50-3903-GREY Duct Tape 1 x 50 Yard 6.3 Mil Gray Vinyl | AA6WPV 15C919 1-50-3903-GREY1"Light DutyIndoor OnlyVinylDuct TapeCloth--€18.55
3M 1-50-3903-RED Duct Tape 1 Inch x 50 Yard 6.3 Mil Red Vinyl | AA6WPW 15C920 1-50-3903-RED1"Light DutyIndoor OnlyVinylDuct TapeCloth--€17.84
3M 1-50-3903-WHITE Duct Tape 1 x 50 Yard 6.3 Mil White Vinyl | AA6WPX 15C921 1-50-3903-WHITE1"Light DutyIndoor OnlyVinylDuct TapeCloth--€17.09
3M 1-50-3903-YELLOW Duct Tape 1 x 50 Yard 6.3 Mil Yellow Vinyl | AA6WPY 15C922 1-50-3903-YELLOW1"Light DutyIndoor OnlyVinylDuct TapeCloth--€18.37
3M 1.5-50-3903-BLUE Duct Tape 1-1/2 Inch x 50 Yard 6.3 Mil Blue | AA6WQE 15C929 1.5-50-3903-BLUE-Light DutyIndoor OnlyVinylDuct TapeCloth--€25.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 3903 Duct Tape Rd 50 yard Length x 3 inch Width
€55.02 /unit