Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M 1.5-50-3903-BLUE Duct Tape 1-1/2 Inch x 50 Yard 6.3 Mil Blue | AA6WQE 15C929

3M 1.5-50-3903-BLUE Duct Tape 1-1/2 Inch x 50 Yard 6.3 Mil Blue

Item: AA6WQE Model: 1.5-50-3903-BLUECross Ref: 15C929
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€34.34
5% off
€32.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Duct Tape
Adhesion To Steel 15.4 oz./in.
Adhesive Rubber
Adhesive Material Rubber
Backing Material Cloth
Brand And Series 3M 3903
Color Blue
Color Family Blue
Common Industry Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse
Duct Tape Grade Light-Duty
Duct Tape Length 50 yd.
Duct Tape Primary Material Vinyl
Duct Tape Type General Purpose Tape
Duct Tape Width 1 1/2"
Duty Rating Light Duty
Environment Indoor Only
Imperial Tape Length 50 yd.
Imperial Tape W X L 1 1/2" x 50 yd.
Imperial Tape Width 1 1/2"
Length 50 yd.
Material Vinyl
Maximum Tape Performance Temperature 200°F
Metric Tape Length 45.7m
Metric Tape Width 38.1 mm
Minimum Tape Performance Temperature 40°F
Number Of Adhesive Sides 1
Overall Tape Diameter 3 1/4"
Performance Temp. Up To 250°F
Product Form Continuous Roll
Series 3903 Series
Shape Continuous Roll
Specifications Met ASTM
Tape Adhesive Format Single-Sided
Tape Adhesive Material Rubber
Tape Backing Construction Cloth
Tape Backing Material Vinyl Coated Cloth
Tape Color Blue
Tape Dispensing Form Continuous Roll
Tape Elongation 135%
Tape Resistance Properties Abrasion-Resistant, Corrosion-Resistant, Moisture-Resistant
Tape Shape Continuous Roll
Tape Sub-type General Purpose Duct Tape
Tape Tensile Strength 12.6 lbs./in.
Tape Thickness 6.5 mil.
Tape Type Duct & Repair Tape
Temperature Range 40°F to 200°F
Thickness 6.3 mil.
Width 1 1/2"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)3.81
Ship length (cm)12.45
Ship width (cm)12.45
HS code3919102055
Country of OriginTW

Product Variants

ProductModelTape ColorDuct Tape WidthDuct Tape TypeDuty RatingEnvironmentTape Sub-typeTape ThicknessTape Backing ConstructionPrice
3M 1-50-3903-BLUE Duct Tape 1 x 50 Yard 6.3 Mil Blue Vinyl | AA6WPT 15C917 1-50-3903-BLUEBlue1"General Purpose TapeLight DutyIndoor OnlyGeneral Purpose Duct Tape6.5 mil.Cloth€23.80
3M 1-50-3903-GREEN Duct Tape 1 x 50 Yard 6.3 Mil Green Vinyl | AA6WPU 15C918 1-50-3903-GREENGreen1"General Purpose TapeLight DutyIndoor OnlyGeneral Purpose Duct Tape6.5 mil.Cloth€24.46
3M 1-50-3903-GREY Duct Tape 1 x 50 Yard 6.3 Mil Gray Vinyl | AA6WPV 15C919 1-50-3903-GREYGray1"General Purpose TapeLight DutyIndoor OnlyGeneral Purpose Duct Tape6.5 mil.Cloth€24.31
3M 1-50-3903-RED Duct Tape 1 Inch x 50 Yard 6.3 Mil Red Vinyl | AA6WPW 15C920 1-50-3903-REDRed1"General Purpose TapeLight DutyIndoor OnlyGeneral Purpose Duct Tape6.5 mil.Cloth€22.83
3M 1-50-3903-WHITE Duct Tape 1 x 50 Yard 6.3 Mil White Vinyl | AA6WPX 15C921 1-50-3903-WHITEWhite1"General Purpose TapeLight DutyIndoor OnlyGeneral Purpose Duct Tape6.5 mil.Cloth€23.93
3M 1-50-3903-YELLOW Duct Tape 1 x 50 Yard 6.3 Mil Yellow Vinyl | AA6WPY 15C922 1-50-3903-YELLOWYellow1"General Purpose TapeLight DutyIndoor OnlyGeneral Purpose Duct Tape6.5 mil.Cloth€23.60
3M 1.5-50-3903-GREEN Duct Tape 1-1/2 Inch x 50 Yard 6.3 Mil Green | AA6WQF 15C930 1.5-50-3903-GREENGreen1 1/2"General Purpose TapeLight DutyIndoor OnlyGeneral Purpose Duct Tape6.5 mil.Cloth€33.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 1.5-50-3903-BLUE Duct Tape 1-1/2 Inch x 50 Yard 6.3 Mil Blue
€34.34 /unit