ZURN ZER6000AV-HET-TM Single Flush, Battery, Automatic Flush Valve Retrofit Kit | CE9GGN 60HX30

ZURN ZER6000AV-HET-TM Single Flush, Battery, Automatic Flush Valve Retrofit Kit

Item: CE9GGN Model: ZER6000AV-HET-TMCross Ref: 60HX30
In Stock

Get it by Wednesday, Jun 11

€450.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlush Valve Retrofit Kit
Basic Power SourceBattery
Battery Life3 Yrs.
Flush ModeSingle Flush
For Use WithExposed Flushometers
Gallons Per Flush1.28 GPF
Mounting TypeTop Mount
Sensor Range22" to 42"
Brand And SeriesZURN EZ Gear
Mounting Type - Retrofit KitsTop Mount
StandardsADA COMPLIANT

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)13.97
Ship length (cm)44.45
Ship width (cm)27.94
Country of OriginID

Product Variants

ProductModelSensor RangeBattery LifeGallons Per FlushPressure RangePrice
ZURN ZERK-C-DF-TM Single Flush, Battery, Automatic Flush Valve Retrofit Kit | CE9GFX 60HX15 ZERK-C-DF-TM22" to 42"3 Yrs.--€250.49
ZURN ZERK-C-DF-TM-S Single Flush, Battery, Automatic Flush Valve Retrofit Kit | CE9GFY 60HX16 ZERK-C-DF-TM-S22" to 42"3 Yrs.--€417.36
ZURN ZERK-C-HET-TM Single Flush, Battery, Automatic Flush Valve Retrofit Kit | CE9GFZ 60HX17 ZERK-C-HET-TM22" to 42"3 Yrs.1.28 GPF-€250.49
ZURN ZERK-C-HET-TM-S Single Flush, Battery, Automatic Flush Valve Retrofit Kit | CE9GGA 60HX18 ZERK-C-HET-TM-S22" to 42"3 Yrs.1.28 GPF-€417.36
ZURN ZERK-C-ONE-TM Single Flush, Battery, Automatic Flush Valve Retrofit Kit | CE9GGB 60HX19 ZERK-C-ONE-TM22" to 42"3 Yrs.1.1 GPF-€250.49
ZURN ZERK-C-ONE-TM-S Single Flush, Battery, Automatic Flush Valve Retrofit Kit | CE9GGC 60HX20 ZERK-C-ONE-TM-S22" to 42"3 Yrs.1.1 GPF-€417.36
ZURN ZERK-C-WS1-TM Single Flush, Battery, Automatic Flush Valve Retrofit Kit | CE9GGD 60HX21 ZERK-C-WS1-TM22" to 42"3 Yrs.1.6 GPF-€250.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN ZER6000AV-HET-TM Single Flush, Battery, Automatic Flush Valve Retrofit Kit
€450.84 /unit