BUSSMANN 170M6149 Specialty Fuse, 1.1 kA, 690 VAC, Fast Blow, 81 mm Length | BD4MDX

BUSSMANN 170M6149 Semiconductor Fuse, Fast Blow, 1.1kA, 690VAC

Item: BD4MDX Model: 170M6149
In Stock

Get it by Friday, Jun 13

€934.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage690V AC
Amps1.1 kA
Body StyleSquare
Dc Voltage1.25 kV DC , 1.25V DC
Fuse TypeFast Blow
Height76 mm
Interrupt Rating100 kA
Length81 mm
Mounting StyleStud
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Termination TypeBolt Down
TypeHigh Speed Fuse
Width90 mm

Shipping Info:

Ship weight (kg) 0.5944
Ship height (cm)7.59
Ship length (cm)8.1
Ship width (cm)8.99

Product Details:

    • 170M Type TN Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M6149 Semiconductor Fuse, Fast Blow, 1.1kA, 690VAC
€934.34 /unit