Flat Shipping

Flat Shipping at €24.99 + VAT

ZURN Z826F1-XL-3F Straight Laboratory Faucet, Lever Faucet Handle Type, 0.5 Gpm, Chrome | CE9FHX 46CE09

ZURN Z826F1-XL-3F Straight Laboratory Faucet, Lever Faucet Handle Type, 0.5 Gpm, Chrome

Item: CE9FHX Model: Z826F1-XL-3FCross Ref: 46CE09
Limited Availability
€288.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLaboratory Faucet
Flow Rate0.5 GPM
Number Of Handles2
Number Of Holes1
Ada ComplianceYes
Cec CompliantNon CEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet TypeLaboratory Faucet
FeaturesQuarter Turn Ceramic Disc Cartridge
Flow Outlet Type - FaucetAerated
IncludesMounting Hardware and Stainless Steel Flex Connection Hoses, Vandal Resistant Color Coded Metal Lever
Ligature ResistantNo
Manufacturers Warranty Length3 yrs.
Max. Installation Surface Thickness2 1/8"
Max. Mounting Hole Center DistanceSingle Hole
Mounting Type - FaucetDeck
SeriesAquaSpec Series
StandardsASME A112.18.1/CSA B125.1
Vandal Resistant FeaturesVandal Resistant Handles

Shipping Info:

Ship weight (kg) 2.115
Country of OriginUSA

Product Variants

ProductModelNumber Of HandlesFlow RateNumber Of HolesPrice
ZURN Z825F1-XL-3F Straight Laboratory Faucet, Lever Faucet Handle Type, 0.5 Gpm, Chrome | CE9FHW 46CE07 Z825F1-XL-3F10.5 GPM1€167.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN Z826F1-XL-3F Straight Laboratory Faucet, Lever Faucet Handle Type, 0.5 Gpm, Chrome
€288.22 /unit