ZURN Z82300-XL-CP8 Low Arc, Kitchen Sink Faucet, Manual Faucet Activation, 1.5 Gpm | CE9XZT 468D42

ZURN Z82300-XL-CP8 Low Arc, Kitchen Sink Faucet, Manual Faucet Activation, 1.5 Gpm

Item: CE9XZT Model: Z82300-XL-CP8Cross Ref: 468D42
In Stock

Get it by Tuesday, Jun 17

€366.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKitchen Faucet
Flow Rate1.5 GPM
Number Of Handles1
Number Of Holes1.0
Power SourceNone
Spout Length10"
Ada ComplianceYes
Cec CompliantNon CEC Compliant
Faucet ActivationManual
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet Handle MaterialBrass
Faucet TypeKitchen Sink Faucet
FeaturesCast Swing Spout and a Temperature Limit STop
Flow Outlet Type - FaucetAerated
Includes8" Cover Plate, Mounting Hardware, Stainless Steel Flex Connection Hoses
Ligature ResistantNo
Manufacturers Warranty Length3 yrs.
Max. Installation Surface Thickness3"
Max. Mounting Hole Center Distance8"
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number63233001
SeriesAquaSpec Series
Spout Height11 1/2"
Spout Reach5 7/8"
StandardsASME A112.18.1/CSA B125.1
Temperature ControlYes
Valve Type - FaucetsHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Outlet
Water Inlet Connection Size1/2"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)21.59
Ship length (cm)25.4
Ship width (cm)35.56
Country of OriginVN

Product Variants

ProductModelNumber Of HandlesPrice
ZURN Z871B1-XL Low Arc, Kitchen Sink Faucet, Manual Faucet Activation, 2.2 Gpm | CE9XZP 468D56 Z871B1-XL2€225.02
ZURN Z82300-XL Low Arc, Kitchen Sink Faucet, Manual Faucet Activation, 2.2 Gpm | CE9XZQ 48RT60 Z82300-XL1€353.43
ZURN Z7870C-XL-SO Low Arc, Kitchen Sink Faucet, Manual Faucet Activation, 1.0 Gpm | CE9XZU 468D39 Z7870C-XL-SO1€212.60
ZURN Z7872C-XL-SO Low Arc, Kitchen Sink Faucet, Manual Faucet Activation, 1.0 Gpm | CE9XZV 468D40 Z7872C-XL-SO1€234.28
ZURN Z7870C-XL-FC Low Arc, Kitchen Sink Faucet, Manual Faucet Activation, 0.5 Gpm | CE9XZW 46CD96 Z7870C-XL-FC1€206.17
ZURN Z7872C-XL-FC Low Arc, Kitchen Sink Faucet, Manual Faucet Activation, 0.5 Gpm | CE9XZX 46CD97 Z7872C-XL-FC1€257.21
ZURN Z871G3-XL-3F Low Arc, Kitchen Sink Faucet, Manual Faucet Activation, 0.5 Gpm | CE9XZY 46CE25 Z871G3-XL-3F2€304.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN Z82300-XL-CP8 Low Arc, Kitchen Sink Faucet, Manual Faucet Activation, 1.5 Gpm
€366.29 /unit