Flat Shipping

Flat Shipping at €24.99 + VAT

ZURN Z7872C-XL-SO Low Arc, Kitchen Sink Faucet, Manual Faucet Activation, 1.0 Gpm | CE9XZV 468D40

ZURN Z7872C-XL-SO Low Arc, Kitchen Sink Faucet, Manual Faucet Activation, 1.0 Gpm

Item: CE9XZV Model: Z7872C-XL-SOCross Ref: 468D40
Limited Availability
€300.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemKitchen Faucet
Flow Rate1 GPM
Number Of Handles1
Number Of Holes2.0
Spout Length8 3/8"
Ada ComplianceYes
Cec CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet Handle MaterialBrass
Faucet TypeKitchen Sink Faucet
FeaturesBrazed Copper and Brass Waterway
Flow Outlet Type - FaucetAerated
Includes3/8" Stainless Steel Flex Hose, Handset Assembly, Spray Hose
Ligature ResistantNo
Manufacturers Warranty Length3 yrs.
Max. Installation Surface Thickness3"
Max. Mounting Hole Center Distance8"
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model NumberRK7872C-XL-CART
SeriesTemp Gard
Spout Height7.625 ft.
Spout Reach9 3/8"
StandardsASME A117.1, ASME A112.18.1
Temperature ControlYes
Valve Type - FaucetsHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Outlet
Water Inlet Connection Size3/8"

Shipping Info:

Ship weight (kg) 1.71
Country of OriginCN

Product Variants

ProductModelNumber Of HandlesPrice
ZURN Z871B1-XL Low Arc, Kitchen Sink Faucet, Manual Faucet Activation, 2.2 Gpm | CE9XZP 468D56 Z871B1-XL2€225.02
ZURN Z82300-XL Low Arc, Kitchen Sink Faucet, Manual Faucet Activation, 2.2 Gpm | CE9XZQ 48RT60 Z82300-XL1€353.43
ZURN Z82300-XL-CP8 Low Arc, Kitchen Sink Faucet, Manual Faucet Activation, 1.5 Gpm | CE9XZT 468D42 Z82300-XL-CP81€366.29
ZURN Z7870C-XL-SO Low Arc, Kitchen Sink Faucet, Manual Faucet Activation, 1.0 Gpm | CE9XZU 468D39 Z7870C-XL-SO1€212.60
ZURN Z7870C-XL-FC Low Arc, Kitchen Sink Faucet, Manual Faucet Activation, 0.5 Gpm | CE9XZW 46CD96 Z7870C-XL-FC1€206.17
ZURN Z7872C-XL-FC Low Arc, Kitchen Sink Faucet, Manual Faucet Activation, 0.5 Gpm | CE9XZX 46CD97 Z7872C-XL-FC1€257.21
ZURN Z871G3-XL-3F Low Arc, Kitchen Sink Faucet, Manual Faucet Activation, 0.5 Gpm | CE9XZY 46CE25 Z871G3-XL-3F2€304.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN Z7872C-XL-SO Low Arc, Kitchen Sink Faucet, Manual Faucet Activation, 1.0 Gpm
€300.22 /unit