ZURN Z6920-XL Lavatory Faucet Sensor 1.5 Gpm Brass | AF9QDE 30PT27

ZURN Z6920-XL Lavatory Faucet Sensor 1.5 Gpm Brass

Item: AF9QDE Model: Z6920-XLCross Ref: 30PT27
In Stock

Get it by Wednesday, Jun 11

€571.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLavatory Faucet
Amps1A
Body MaterialBrass
ComplianceADA.png
Connection1/2"
Drain TypeWithout Drain
Faucet OperationSensor
Faucet SpoutBrass
Faucet Spout MaterialBrass
FinishChrome Plated
Flow Outlet TypeLaminar
Flow Rate1.5 GPM
Handle TypeMetered , Sensor
Mounting Hole Center To CenterSingle Hole
Mounting TypeDeck
Number Of Handles0
Number Of Holes1
Overall Height12"
Residential / CommercialCommercial
Sensor Range7 1/2"
Spout Length5 3/8"
Temp. ControlYes
Valve TypeMetering
Voltage6V
Ada ComplianceYes
Cec CompliantCEC Compliant
Faucet ActivationMotion Sensor
Faucet Body MaterialCast Brass
Faucet FinishPolished Chrome
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetLaminar
IncludesIn-Line Filter and (4) AA Batteries
Ligature ResistantNo
Max. Installation Surface Thickness3"
Max. Mounting Hole Center DistanceSingle Hole
Mounting Type - FaucetDeck
Power SourceBattery
Replacement Cartridge Mfr. Model NumberP6900-SRK
Spout Height12"
Spout Reach5 3/8"
StandardsASME 112.18.1, CSA B125.1
Temperature ControlYes
Valve Type - FaucetsSolenoid Valve
Water Inlet Connection Size1/2"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)16.51
Ship length (cm)30.48
Ship width (cm)30.48
HS code8481805060
Country of OriginTW

Product Variants

ProductModelSpout LengthHandle TypeMounting TypeFlow Outlet TypeValve TypeAmpsFlow RateNumber Of HolesPrice
ZURN Z6913-XL Faucet Sensor 6-1/2 Inch Height Deck Mounting | AH8UCN 38ZL50 Z6913-XL6 1/2"Wrist BladeSurfaceAeratedCompression2A1.5 GPM1€383.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN Z6920-XL Lavatory Faucet Sensor 1.5 Gpm Brass
€571.78 /unit