Flat Shipping

Flat Shipping at €24.99 + VAT

LYNDEX-NIKKEN C50-MAZAK Retention Knob, Cat50 Taper Size, 5/8-11 Thread Size, 90 Deg. Angle Radius | CR9WYN

LYNDEX-NIKKEN C50-MAZAK Retention Knob, Cat50 Taper Size, 5/8-11 Thread Size, 90 Deg. Angle Radius

Item: CR9WYN Model: C50-MAZAKCross Ref: 38PE28
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€79.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetention Knob
Angle Radius90°
Coolant FedNon Coolant Through
Flange Thickness0.688"
Flange To Angle Length1.385"
Flange To Knob Length1.779"
Knob Outside Dia.0.905"
Neck Dia.0.669"
Overall Length3.35"
Taper SizeCAT50
Thread Size5/8"-11

Shipping Info:

Ship weight (kg) 0.27

Product Variants

ProductModelAngle RadiusFlange To Angle LengthKnob Outside Dia.Flange ThicknessFlange To Knob LengthCoolant FedTaper SizeNeck Dia.Price
LYNDEX-NIKKEN B30-4500 Retention Knob, Bt30 Taper Size, M12 Thread Size, Class 4G6G Metric, 45 Deg. Angle Radius | CR9WXA B30-450045°0.708"0.433"0.196"0.905"Non Coolant ThroughBT300.275"€29.38
LYNDEX-NIKKEN B30-6000 Retention Knob, Bt30 Taper Size, M12 Thread Size, Class 4G6G Metric, 60 Deg. Angle Radius | CR9WXB B30-600060°0.708"0.433"0.196"0.905"Non Coolant ThroughBT300.275"€37.03
LYNDEX-NIKKEN B35-6000 Retention Knob, Bt35 Taper Size, M12 Thread Size, Class 4G6G Metric, 60 Deg. Angle Radius | CR9WXC B35-600060°0.885"0.539"0.196"1.102"Non Coolant ThroughBT350.35"€35.29
LYNDEX-NIKKEN B40-STD Retention Knob, Bt40 Taper Size, M16 Thread Size, 45 Deg. Angle Radius, Coolant Through | CR9WXD B40-STD45°0.433"0.74"0.118"0.639"Coolant ThroughBT400.503"€62.33
LYNDEX-NIKKEN B40-4500 Retention Knob, Bt40 Taper Size, M16 Thread Size, Class 4G6G Metric, 45 Deg. Angle Radius | CR9WXE B40-450045°1.102"0.59"0.236"1.377"Non Coolant ThroughBT400.393"€37.15
LYNDEX-NIKKEN B40-4500(H) Retention Knob, Bt40 Taper Size, M16 Thread Size, Class 4G6G Metric, 45 Deg. Angle Radius | CR9WXF B40-4500(H)45°1.102"0.59"0.236"1.377"Coolant ThroughBT400.393"€36.71
LYNDEX-NIKKEN B40-FADAL Retention Knob, Bt40 Taper Size, M16 Thread Size, Class 4G6G Metric, 45 Deg. Angle Radius | CR9WXG B40-FADAL45°0.551"0.74"0.236"0.751"Non Coolant ThroughBT400.49"€43.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN C50-MAZAK Retention Knob, Cat50 Taper Size, 5/8-11 Thread Size, 90 Deg. Angle Radius
€79.92 /unit