ZURN QSTUBLXXF Stubout Copper Pex With Flange 1/2 In | AA2AQZ 10A612

ZURN QSTUBLXXF Stubout Copper Pex With Flange 1/2 In

Item: AA2AQZ Model: QSTUBLXXFCross Ref: 10A612
In Stock

Get it by Tuesday, Jun 17

€9.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStubout
ApplicationPotable Water
Barb StyleStandard
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeStubout
Body MaterialCopper
Connection TypePex With Flanged
Fitting MaterialCopper
Fitting Side A Connection TypeBarbed
Fitting Side A Tube Inner Diameter1/2"
Max. Pressure80 psi
Pex Size1/2"
Pipe Fitting MaterialCopper
Pipe Size8" x 1/2"
Resistance PropertiesCorrosion Resistant, Rust-Resistant
Specific Fitting ShapeStub Out
Specific Pipe Fitting ShapeStub Out
Temp. Range+33°F to +200°F

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)5.59
Ship length (cm)21.59
Ship width (cm)11.68
HS code7412200045
Country of OriginCN

Product Details:

    • Copper Tube Size (1/2" x 8")

Product Variants

ProductModelPipe SizeConnection TypeSpecific Fitting ShapeFitting MaterialApplicationOverall LengthPex SizeBarb StylePrice
ZURN QSTUB12XX Stubout Copper Pex 1/2 Inch 1/2 In | AA2AQT 10A606 QSTUB12XX1/2"PEXStub OutCopperPotable Water12"1/2"Standard€10.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN QSTUBLXXF Stubout Copper Pex With Flange 1/2 In
€9.76 /unit