ZURN QQDE33BFGX Drop Ear Elbow 90 Degree Low Lead Brass | AA2APQ 10A580

ZURN QQDE33BFGX Drop Ear Elbow 90 Degree Low Lead Brass

Item: AA2APQ Model: QQDE33BFGXCross Ref: 10A580
In Stock

Get it by Tuesday, Jun 17

€9.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrop Ear Elbow, 90 Degrees
ApplicationPotable Water
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeElbow
Body MaterialLow Lead Brass
Connection TypePex x FNPT
Fitting MaterialBrass , Low Lead Brass
Fitting Side A Connection TypeBarbed
Fitting Side A Tube Inner Diameter3/4"
Fitting Side B Pipe Size1/2"
Max. Pressure80 psi
Pex Size1/2"
Pipe Fitting MaterialLow Lead Brass
Pipe Size1/2"
Temp. Range+33°F to +200°F
Fitting Side B Connection TypeFNPT
Maximum Operating Pressure160 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature33°F
Overall Length1 1/8"
Resistance PropertiesCorrosion Resistant, Freeze Damage Resistant, Mineral Buildup Resistant, Rust Resistant
Size1/2" x 1/2"
Specific Fitting Shape90° Drop Ear Elbow
StandardsASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.87
Ship width (cm)2.54
HS code7412200045
Country of OriginCN

Product Variants

ProductModelPipe SizeFitting MaterialPex SizeConnection TypeApplicationFitting Side A Connection TypeFitting Side A Tube Inner DiameterPrice
ZURN QQDE44BFGX Drop Ear Elbow 90 Degree Low Lead Brass | AA2APR 10A581 QQDE44BFGX3/4"Brass3/4"Pex x FNPTPotable WaterBarbed-€16.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN QQDE33BFGX Drop Ear Elbow 90 Degree Low Lead Brass
€9.21 /unit