Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 3506-500E Digital Interchangeable-Anvil Outside Micrometer, Digital | CV2RWW

INSIZE 3506-500E Digital Interchangeable-Anvil Outside Micrometer

Item: CV2RWW Model: 3506-500ECross Ref: 462W12
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,172.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutside Micrometer
Accuracy-0.00043" to +0.00043"
AnvilInterchangeable
Anvil MaterialCarbide
Anvil ShapeFlat
Anvil Size0.315"
Battery IncludedYes
Battery SizeLR44, SR44
Compatible Data Output CableMfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Coolant ResistantYes
Data Output TypeCable, Wireless With Transmitter , Cabled, Wireless With Transmitter
Dimension TypeImperial/Metric
Display TypeLCD
FeaturesInterchangeable Anvils, Carbide Measuring Faces, Automatic Power Off
FunctionABS/Inc, Button Function: On/Off, Data Output, Inch/Mm Conversion
IncludesInterchangeable Anvils, Setting Standard
Ip RatingIP65
Lock Nut TypeLock Nut
Long Form Calibration CertificateNo
Max. Measurement20"
Minimum Measurement - Inch16"
Operation TypeDigital , Electronic
Range16" to 20", 400 mm to 500 mm
Resolution0.0"
Rotating SpindleYes
Spc OutputYes
SpindleFlat
Spindle Dia.0.315"
Spindle MaterialCarbide
Spindle Size0.315"
Thimble TypeRatchet
FunctionsABS/INC, Button Function: On/Off, Data Output, In./mm Conversion
Includes BatteryYes
Maximum Measurement - Inch20"
Maximum Measurement - Mm500 mm
Minimum Measurement - Mm400 mm
Rotating Spindle (yes/no)Yes
Spindle Diameter0.315"

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDimension TypeRotating SpindleSpc OutputOperation TypeResolutionAccuracyRangeIp RatingPrice
INSIZE 3506-150E Digital Interchangeable-Anvil Outside Micrometer, Digital | CV2RWP 3506-150EImperial/MetricYesYesDigital0.001 mm-0.00024" to +0.00024"0" to 6"IP65€716.35
INSIZE 3506-900E Digital Interchangeable-Anvil Outside Micrometer, Digital | CV2RWQ 3506-900EImperial/MetricYesYesDigital0.0"-32" to 36"IP65€1,683.43
INSIZE 3506-800E Digital Interchangeable-Anvil Outside Micrometer, Digital | CV2RWR 3506-800EImperial/MetricYesYesDigital0.0"-28" to 32", 700 mm to 800 mmIP65€1,477.76
INSIZE 3506-301E Digital Interchangeable-Anvil Outside Micrometer, Digital | CV2RWT 3506-301EImperial/MetricYesYesDigital0.0"-0.00031" to +0.00031"8" to 12", 200 mm to 300 mmIP65€747.23
INSIZE 3506-1000E Digital Interchangeable-Anvil Outside Micrometer, Digital | CV2RWU 3506-1000EImperial/MetricYesYesDigital0.0"-36" to 40"IP65€1,845.18
INSIZE 3506-600E Digital Interchangeable-Anvil Outside Micrometer, Digital | CV2RWV 3506-600EImperial/MetricYesYesDigital0.0"-0.00047" to +0.00047"20" to 24"IP65€1,236.29
INSIZE 3506-300E Digital Interchangeable-Anvil Outside Micrometer, Digital | CV2RWX 3506-300EImperial/MetricYesYesDigital0.0"-0.00031" to +0.00031"6" to 12"IP65€839.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 3506-500E Digital Interchangeable-Anvil Outside Micrometer
€1,172.08 /unit