Flat Shipping

Flat Shipping at €24.99 + VAT

ZURN QER6X Ring, 1 1/4 Inch Pipe Size, 10 PK | CV4JYT

ZURN QER6X Ring, 1 1/4 Inch Pipe Size, 10 PK

Item: CV4JYT Model: QER6XCross Ref: 788FF4
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemRing
ApplicationPotable Water
Fitting Side A Pipe Size1 1/4"
Max. Operating Pressure160 psi
Max. Operating Temp.200°F
Min. Operating Temp.33°F
Specific Fitting ShapeCrimp Ring
Maximum Operating Pressure160 psi @ 73°F
Maximum Operating Temperature200°F
Minimum Operating Temperature33°F
Size1 1/4"
StandardsASTM F1960, CSA B 137.5, NSF/ANSI STANDARD 14, NSF/ANSI STANDARD 372, NSF/ANSI STANDARD 61

Shipping Info:

Ship weight (kg) 0.0144
Country of OriginCN

Product Variants

ProductModelSpecific Fitting ShapeOverall LengthFitting Side A Pipe SizeFitting Side B Tube Inner DiameterFitting Side A Tube Inner DiameterApplicationMax. Operating PressureMax. Operating Temp.Pkg. Qty.Price
ZURN QER7X Ring, 1 1/2 Inch Pipe Size, 5 PK | CV4JYR QER7XCrimp Ring-1 1/2"--Potable Water160 psi200°F5€10.36
ZURN QER8X Ring, 2 Inch Pipe Size, 10 PK | CV4JYU QER8XCrimp Ring-2"--Potable Water160 psi200°F10€41.05
ZURN QER2X Ring, 3/8 Inch Pipe Size, 50 PK | CV4JYV QER2XCrimp Ring-3/8"--Potable Water160 psi200°F50€14.45
ZURN QER5X Reinforcing Ring, Pex, Barbed X Barbed, For 1 1/8 X 1 1/8 Inch Tube Id | CV4KEF QER5XRing1.438"-1 1/8"1 1/8"Potable Water--1€1.64
ZURN QER3X Reinforcing Ring, Pex, Barbed X Barbed, For 5/8 X 5/8 Inch Tube Id | CV4KEG QER3XRing7/8"-5/8"5/8"Potable Water--1€0.39
ZURN QER4X Reinforcing Ring, Pex, Barbed X Barbed, For 7/8 X 7/8 Inch Tube Id | CV4KEH QER4XRing1 1/8"-7/8"7/8"Potable Water--1€0.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN QER6X Ring, 1 1/4 Inch Pipe Size, 10 PK