80/20 8900-36  | CV9CXR

80/20 8900-36 15 S Standard T Nut Profile 36 Inch Bar

Item: CV9CXR Model: 8900-36
In Stock

Get it by Tuesday, Jun 17

€23.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size)36"
C5/8"
ColorBlack
E0.243"
FinishBright, Mill
GradeGrade 1215
MaterialSteel
Max. Length36"
Series15 Series
TypeT Nut Profile

Shipping Info:

Ship weight (kg) 0.648
Ship height (cm)3.81
Ship length (cm)91.44
Ship width (cm)2.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 8900-36 15 S Standard T Nut Profile 36 Inch Bar
€23.39 /unit