ZURN QEMC66GX Adapter, Brass, Barbed X Mnpt, 1 1/4 Inch Pipe Size, 2 17/32 Inch Overall Length | CV4JPJ

ZURN QEMC66GX Adapter, Brass, Barbed X Mnpt, 1 1/4 Inch Pipe Size, 2 17/32 Inch Overall Length

Item: CV4JPJ Model: QEMC66GXCross Ref: 788F59
Limited Availability
€69.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
ApplicationPotable Water
Barb StyleStandard
Compatible Tube MaterialPolyethylene
Fitting MaterialBrass
Fitting Side A Connection TypeBarbed
Fitting Side A Tube Inner Diameter24/25"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size1 1/4"
GradeGrade C69300
Hex Size1.69"
Max. Operating Pressure160 psi
Max. Operating Temp.200°F
Min. Operating Temp.73°F
Overall Length2.531"
Specific Fitting ShapeStraight Adapter
Thread Size B1 1/4"

Shipping Info:

Ship weight (kg) 0.1872
Ship length (cm)6.43

Product Variants

ProductModelSpecific Fitting ShapeOverall LengthFitting MaterialFitting Side A Connection TypeFitting Side B Connection TypeFitting Side B Pipe SizeFitting Side A Tube Inner DiameterThread Size BPkg. Qty.Price
ZURN QEUFC77GX Adapter, Brass, Barbed X Barbed, 1 1/2 Inch Pipe Size, 2 17/32 Inch Overall Length | CV4JNH QEUFC77GXStraight Adapter2.531"BrassBarbedBarbed1 1/2"1 2/25"1 1/2"1€121.48
ZURN QEUFC66GX Adapter, Brass, Barbed X Barbed, 1 1/4 Inch Pipe Size, 2 9/32 Inch Overall Length | CV4JNJ QEUFC66GXStraight Adapter2.281"BrassBarbedBarbed1 1/4"24/25"1 1/4"1€56.89
ZURN QEUFC45GX Adapter, Brass, Barbed X Barbed, 1 Inch Pipe Size, 1 3/4 Inch Overall Length, 10 PK | CV4JNK QEUFC45GXStraight Adapter1 3/4"BrassBarbedBarbed1"3/5"110€455.40
ZURN QEUFC55GX Adapter, Brass, Barbed X Barbed, 1 Inch Pipe Size, 2 Inch Overall Length, 10 PK | CV4JNL QEUFC55GXStraight Adapter2"BrassBarbedBarbed1"4/5"110€310.42
ZURN QEUFC34GX Adapter, Brass, Barbed X Barbed, 3/4 Inch Pipe Size, 1 3/8 Inch Overall Length, 25 PK | CV4JNM QEUFC34GXStraight Adapter1 3/8"BrassBarbedBarbed3/4"0.38"3/4"25€530.64
ZURN QEUFC44GX Adapter, Brass, Barbed X Barbed, 3/4 Inch Pipe Size, 1 5/8 Inch Overall Length, 25 PK | CV4JNN QEUFC44GXStraight Adapter1 5/8"BrassBarbedBarbed3/4"3/5"3/4"25€357.28
ZURN QE950GX Adapter, Brass, Barbed X Cup, 1 1/2 Inch Pipe Size, 2 29/32 Inch Overall Length | CV4JNP QE950GXStraight Adapter2.906"BrassBarbedCup1 1/2"1 2/25"-1€71.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN QEMC66GX Adapter, Brass, Barbed X Mnpt, 1 1/4 Inch Pipe Size, 2 17/32 Inch Overall Length
€69.19 /unit