ZURN QEUFC55GX Adapter, Brass, Barbed X Barbed, 1 Inch Pipe Size, 2 Inch Overall Length, 10 PK | CV4JNL

ZURN QEUFC55GX Adapter, Brass, Barbed X Barbed, 1 Inch Pipe Size, 2 Inch Overall Length, 10 PK

Item: CV4JNL Model: QEUFC55GXCross Ref: 788F65
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
ApplicationPotable Water
Barb StyleStandard
Compatible Tube MaterialPolyethylene
Fitting MaterialBrass
Fitting Side A Connection TypeBarbed
Fitting Side A Tube Inner Diameter4/5"
Fitting Side B Connection TypeBarbed
Fitting Side B Pipe Size1"
GradeGrade C69300
Hex Size1 12/25"
Max. Operating Pressure160 psi
Max. Operating Temp.200°F
Min. Operating Temp.73°F
Overall Length2"
Specific Fitting ShapeStraight Adapter
Thread Size B1
Material GradeC69300
Maximum Operating Pressure160 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature73°F
Size51/64" x 1"
StandardsASTM F1960, CSA B137.5, NSF/ANSI STANDARD 372 (LOW LEAD), NSF/ANSI STANDARD 61

Shipping Info:

Ship weight (kg) 0.0113
Ship length (cm)5.08

Product Variants

ProductModelSpecific Fitting ShapeOverall LengthFitting MaterialFitting Side A Connection TypeFitting Side B Connection TypeFitting Side B Pipe SizeFitting Side A Tube Inner DiameterThread Size BPkg. Qty.Price
ZURN QEUFC77GX Adapter, Brass, Barbed X Barbed, 1 1/2 Inch Pipe Size, 2 17/32 Inch Overall Length | CV4JNH QEUFC77GXStraight Adapter2.531"BrassBarbedBarbed1 1/2"1 2/25"1 1/2"1€121.48
ZURN QEUFC66GX Adapter, Brass, Barbed X Barbed, 1 1/4 Inch Pipe Size, 2 9/32 Inch Overall Length | CV4JNJ QEUFC66GXStraight Adapter2.281"BrassBarbedBarbed1 1/4"24/25"1 1/4"1€56.89
ZURN QEUFC45GX Adapter, Brass, Barbed X Barbed, 1 Inch Pipe Size, 1 3/4 Inch Overall Length, 10 PK | CV4JNK QEUFC45GXStraight Adapter1 3/4"BrassBarbedBarbed1"3/5"110€455.40
ZURN QEUFC34GX Adapter, Brass, Barbed X Barbed, 3/4 Inch Pipe Size, 1 3/8 Inch Overall Length, 25 PK | CV4JNM QEUFC34GXStraight Adapter1 3/8"BrassBarbedBarbed3/4"0.38"3/4"25€530.64
ZURN QEUFC44GX Adapter, Brass, Barbed X Barbed, 3/4 Inch Pipe Size, 1 5/8 Inch Overall Length, 25 PK | CV4JNN QEUFC44GXStraight Adapter1 5/8"BrassBarbedBarbed3/4"3/5"3/4"25€357.28
ZURN QE950GX Adapter, Brass, Barbed X Cup, 1 1/2 Inch Pipe Size, 2 29/32 Inch Overall Length | CV4JNP QE950GXStraight Adapter2.906"BrassBarbedCup1 1/2"1 2/25"-1€71.02
ZURN QE812GX Adapter, Brass, Barbed X Cup, 1 1/4 Inch Pipe Size, 2 1/2 Inch Overall Length | CV4JNQ QE812GXStraight Adapter2 1/2"BrassBarbedCup1 1/4"24/25"-1€46.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN QEUFC55GX Adapter, Brass, Barbed X Barbed, 1 Inch Pipe Size, 2 Inch Overall Length, 10 PK