ZURN 34-600XLHRLU Pressure Reducing Valve Factory Set at 50 PSI Less Union Assembly, 3/4 Inch Size | CV8NAH

ZURN 34-600XLHRLU Pressure Reducing Valve Factory Set at 50 PSI Less Union Assembly, 3/4 Inch Size

Item: CV8NAH Model: 34-600XLHRLU
In Stock

Get it by Tuesday, Jun 10

€367.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Reducing Valve
Product Datasheetzurn-112-600xl.pdf

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)13.97
Ship length (cm)6.68
Ship width (cm)13.97
Country of OriginUS

Documentation:

Product Variants

ProductModelMPNPrice
ZURN 114-600XLC Pressure Reducing Valve With Cop/ Sweat Connection, 1-1/4 Inch Size | CV8MTB 114-600XLC114-600XLC€537.97
ZURN 12-600XLC Pressure Reducing Valve With Cop/ Sweat Connection, 1/2 Inch Size | CV8MUH 12-600XLC12-600XLC€204.73
ZURN 12-600XLHR Pressure Reducing Valve With a Spring Range From 75 PSI to 125 PSI | CV8MUJ 12-600XLHR12-600XLHR€224.33
ZURN 1-600XLC Pressure Reducing Valve With Cop/ Sweat Connection, 1 Inch Size | CV8MWA 1-600XLC1-600XLC€301.65
ZURN 34-600XLC Pressure Reducing Valve With Cop/ Sweat Connection, 3/4 Inch Size | CV8NAE 34-600XLC34-600XLC€208.00
ZURN 34-600XLG Pressure Reducing Valve, Tapped And Plugged With Gauge, 3/4 Inch Size | CV8NAG 34-600XLG34-600XLG-
RFQ
ZURN 34-600XLLPV Pressure Reducing Valve With 180° Maximum Temperature | CV8NAJ 34-600XLLPV34-600XLLPV€288.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN 34-600XLHRLU Pressure Reducing Valve Factory Set at 50 PSI Less Union Assembly, 3/4 Inch Size
€367.40 /unit