ZURN 2-600XLHLR Prv Hi Lo Rng Lead Free 2 Inch 600Xl, 600Xl | CV4KJE

ZURN 2-600XLHLR Prv Hi Lo Rng Lead Free 2 Inch 600Xl

Item: CV4KJE Model: 2-600XLHLRCross Ref: 213XH0
In Stock

Get it by Tuesday, Jun 10

€1,188.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Pressure Reducing Valve
Mfr. Series600XL
ApplicationCommercial Use, Residential Use
Body MaterialBronze
ConnectionsFNPT x FNPT
Inlet Connection Size2"
Outlet Connection Size2"
Overall Height10 7/8"
Overall Width6 1/2"
Seat MaterialStainless Steel
StandardsASSE 1003, CSA, IAPMO
Union TypeSingle

Shipping Info:

Ship weight (kg) 9
Ship height (cm)27.69
Ship length (cm)27.69
Ship width (cm)16.51
Country of OriginUS

Product Variants

ProductModelHeightMax. PressurePipe SizeAdjustable Pressure RangeMax. Temp.Preset Pressure SettingsPrice
ZURN 1-625XL Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVJ 54EF50 1-625XL7 1/4"300 psi1"25 psi to 75 psi140°F50 psi€301.65
ZURN 1-625XLC Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVK 54EF51 1-625XLC7 1/4"300 psi1"25 psi to 75 psi140°F50 psi€218.38
ZURN 1-625XLSULU Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVL 54EF52 1-625XLSULU7 1/4"300 psi1"25 psi to 75 psi140°F50 psi€342.55
ZURN 34-625XL Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVM 54EF53 34-625XL5 1/2"300 psi3/4"25 psi to 75 psi140°F50 psi€208.00
ZURN 34-625XLC Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVN 54EF54 34-625XLC5 1/2"300 psi3/4"25 psi to 75 psi140°F50 psi€262.44
ZURN 34-625XLSULU Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVP 54EF55 34-625XLSULU5 1/2"300 psi3/4"25 psi to 75 psi140°F50 psi€252.62
ZURN 212-500XLFC WILKINS Water Pressure Reducing Valve, Bronze, 2 1/2 Inch, Flanged, 10 3/8 Inch Length | CV4JWA 212-500XLFC15"300 psi2 1/2"25 psi to 75 psi140°F-€3,096.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN 2-600XLHLR Prv Hi Lo Rng Lead Free 2 Inch 600Xl
€1,188.07 /unit