ZURN 114-600XLHR WILKINS Water Pressure Reducing Valve, Lead Free Bronze, 1 1/4 Inch, Single Union | CV4KFH

ZURN 114-600XLHR Water Pressure Reducing Valve, Lead Free Bronze, 1 1/4 Inch, Single Union

Item: CV4KFH Model: 114-600XLHRCross Ref: 801HA1
In Stock

Get it by Wednesday, Jun 11

€617.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Pressure Reducing Valve
Adjustable Pressure Range25 psi to 75 psi
Connection TypeSingle Union
Height8"
IncludesStrainer
Length7 1/8"
MaterialLow Lead Cast Bronze
Max. Pressure300 psi
Max. Temp.140°F
Pipe Size1 1/4"
Preset Pressure Settings50 psi
StrainerYes
TypePressure Reducing
ApplicationCommercial Use, Residential Use
Body MaterialCast Bronze
Coating/liningNSF Listed Fusion Bonded Epoxy Lining and Coating
ConnectionsFNPT x FNPT
Outlet Connection Size1 1/4"
Overall Height8"
Overall Width3 13/16"
Seat MaterialStainless Steel
StandardsASSE 1003, CITY OF LOS ANGELES APPROVED, CSA, IAPMO
Union TypeSingle

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)20.32
Ship length (cm)18.11
Ship width (cm)9.65
Country of OriginUS

Product Variants

ProductModelHeightMax. PressurePipe SizeAdjustable Pressure RangeMax. Temp.Preset Pressure SettingsPrice
ZURN 1-625XL Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVJ 54EF50 1-625XL7 1/4"300 psi1"25 psi to 75 psi140°F50 psi€301.65
ZURN 1-625XLC Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVK 54EF51 1-625XLC7 1/4"300 psi1"25 psi to 75 psi140°F50 psi€218.38
ZURN 1-625XLSULU Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVL 54EF52 1-625XLSULU7 1/4"300 psi1"25 psi to 75 psi140°F50 psi€342.55
ZURN 34-625XL Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVM 54EF53 34-625XL5 1/2"300 psi3/4"25 psi to 75 psi140°F50 psi€208.00
ZURN 34-625XLC Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVN 54EF54 34-625XLC5 1/2"300 psi3/4"25 psi to 75 psi140°F50 psi€262.44
ZURN 34-625XLSULU Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVP 54EF55 34-625XLSULU5 1/2"300 psi3/4"25 psi to 75 psi140°F50 psi€252.62
ZURN 212-500XLFC WILKINS Water Pressure Reducing Valve, Bronze, 2 1/2 Inch, Flanged, 10 3/8 Inch Length | CV4JWA 212-500XLFC15"300 psi2 1/2"25 psi to 75 psi140°F-€3,096.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN 114-600XLHR Water Pressure Reducing Valve, Lead Free Bronze, 1 1/4 Inch, Single Union
€617.46 /unit