Flat Shipping

Flat Shipping at €24.99 + VAT

ZURN 114-500XL3Y WILKINS Pressure Reducing Valve, 500XL3, Lead Free Bronze/Stainless Steel, 1 1/4 Inch | CV4KGH

ZURN 114-500XL3Y Pressure Reducing Valve, 500XL3, Lead Free Bronze/Stainless Steel, 1 1/4 Inch Size

Item: CV4KGH Model: 114-500XL3YCross Ref: 787W96
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,735.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Reducing Valve
Adjustable Pressure Range25 psi to 75 psi
Connection TypeFNPT Union x FNPT
Height7 5/8"
IncludesStrainer
Length10 1/2"
MaterialStainless Steel, Lead Free Bronze
Max. Pressure400 psi
Max. Temp.140°F
Mfr. Series500XL3
Pipe Size1 1/4"
Preset Pressure Settings50 psi
StrainerYes
TypePressure Reducing Valve
ApplicationCommercial Use, Residential Use
Body MaterialCast Bronze
Coating/liningNSF Listed Fusion Bonded Epoxy Lining and Coating
ConnectionsFNPT x FNPT
Outlet Connection Size1 1/4"
Overall Height7 13/16"
Overall Width2 3/4"
StandardsASSE 1003, CSA B356, CUPC
Union TypeSingle

Shipping Info:

Ship weight (kg) 3.411
Ship height (cm)19.37
Ship length (cm)26.67
Ship width (cm)21.29
Country of OriginCN

Product Variants

ProductModelHeightMax. PressurePipe SizeAdjustable Pressure RangeMax. Temp.Preset Pressure SettingsPrice
ZURN 1-625XL Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVJ 54EF50 1-625XL7 1/4"300 psi1"25 psi to 75 psi140°F50 psi€301.65
ZURN 1-625XLC Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVK 54EF51 1-625XLC7 1/4"300 psi1"25 psi to 75 psi140°F50 psi€218.38
ZURN 1-625XLSULU Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVL 54EF52 1-625XLSULU7 1/4"300 psi1"25 psi to 75 psi140°F50 psi€342.55
ZURN 34-625XL Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVM 54EF53 34-625XL5 1/2"300 psi3/4"25 psi to 75 psi140°F50 psi€208.00
ZURN 34-625XLC Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVN 54EF54 34-625XLC5 1/2"300 psi3/4"25 psi to 75 psi140°F50 psi€262.44
ZURN 34-625XLSULU Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVP 54EF55 34-625XLSULU5 1/2"300 psi3/4"25 psi to 75 psi140°F50 psi€252.62
ZURN 212-500XLFC WILKINS Water Pressure Reducing Valve, Bronze, 2 1/2 Inch, Flanged, 10 3/8 Inch Length | CV4JWA 212-500XLFC15"300 psi2 1/2"25 psi to 75 psi140°F-€3,096.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN 114-500XL3Y Pressure Reducing Valve, 500XL3, Lead Free Bronze/Stainless Steel, 1 1/4 Inch Size
€1,735.30 /unit