TURNSTILE 2022-S-EX Electric Gate | AC3PBH 2VAV3

TURNSTILE 2022-S-EX Electric Gate

Item: AC3PBH Model: 2022-S-EXCross Ref: 2VAV3
In Stock

Get it by Thursday, Jun 12

€5,842.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Gate
Arm Length34"
Arm Opening36"
Control TypeElectric
FeaturesSelf Closing
FinishBrushed Chrome
Gate StyleSingle Swing
HardwareIncluded
IncludesUniversal Signage
Includes Mounting HardwareIncluded
MaterialSteel
OperationOne Way
Operation OrientationRight Hand
Overall Height38 1/2"
Overall Length6 3/4" , 6 5/8"
Overall Width38"
RotationRight Hand
StyleSingle Swing Gate
TypeSelf Closing
Voltage24V DC

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)97.79
Ship length (cm)109.86
Ship width (cm)13.97
HS code7308909590
Country of OriginCA

Product Details:

    • Arm Opening (In.) (36)

Product Variants

ProductModelRotationFinishOperationOverall HeightOverall WidthMaterialHardwareVoltagePrice
TURNSTILE 2021-M-EN Electric Gate | AC3PAY 2VAU3 2021-M-ENLeft HandMirror ChromeOne Way38 1/2"38"SteelIncluded24V DC€3,678.86
TURNSTILE 2021-M-EX Electric Gate | AC3PAZ 2VAU4 2021-M-EXLeft HandMirror ChromeOne Way38 1/2"38"SteelIncluded24V DC€3,678.86
TURNSTILE 2022-M-EN Electric Gate | AC3PBA 2VAU5 2022-M-ENRight HandMirror ChromeOne Way38 1/2"38"SteelIncluded24V DC€3,678.86
TURNSTILE 2022-M-EX Electric Gate | AC3PBB 2VAU6 2022-M-EXRight HandMirror ChromeOne Way38 1/2"38"SteelIncluded24V DC€3,678.86
TURNSTILE 2021-S-EN Electric Gate | AC3PBE 2VAU9 2021-S-ENLeft HandBrushed ChromeOne Way38 1/2"38"SteelIncluded24V DC€4,414.62
TURNSTILE 2021-S-EX Electric Gate | AC3PBF 2VAV1 2021-S-EXLeft HandBrushed ChromeOne Way38 1/2"38"SteelIncluded24V DC€4,414.62
TURNSTILE 2022-S-EN Electric Gate | AC3PBG 2VAV2 2022-S-ENRight HandBrushed ChromeOne Way38 1/2"38"SteelIncluded24V DC€4,414.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TURNSTILE 2022-S-EX Electric Gate
€5,842.88 /unit