Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI UX21820 Insulation Clamp, 2 Inch Wall Thickness, 2-1/8 Inch Hole Size | CF4AAB

ZSI-FOSTER UX21820 Clamp, 2 In Thk.

Item: CF4AAB Model: UX21820Cross Ref: 802T45
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€113.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
System Of MeasurementImperial
Thickness2"
Clamp MaterialSteel
Clamp TypeStrut Clamp
Cushion MaterialPolyurethane
For Copper Tube Size2"
Included Insulation Thickness2"
Installed Height9.922"
Mount TypeChannel
Overall Height8 19/64"
Overall Length2 61/64"
Overall Width6 3/8"

Shipping Info:

Ship weight (kg) 0.954
Ship height (cm)21.07
Ship length (cm)7.5
Ship width (cm)16.19
Country of OriginUS

Product Variants

ProductModelThicknessMounting Hole Dia.Price
ZSI UX11820 Insulation Clamp, 2 Inch Wall Thickness, 1-1/8 Inch Hole Size | CF3ZYX UX118202"-€75.84
ZSI UX13820 Insulation Clamp, 2 Inch Wall Thickness, 1-3/8 Inch Hole Size | CF3ZZG UX138202"-€90.18
ZSI UX15820 Insulation Clamp, 2 Inch Wall Thickness, 1-5/8 Inch Hole Size | CF3ZZQ UX158202"-€94.68
ZSI UX17820 Insulation Clamp, 2 Inch Wall Thickness, 1-7/8 Inch Hole Size | CF3ZZW UX178202"-€104.03
ZSI UX23820 Insulation Clamp, 2 Inch Wall Thickness, 2-3/8 Inch Hole Size | CF4AAG UX238202"-€122.07
ZSI UX25820 Insulation Clamp, 2 Inch Wall Thickness, 2-5/8 Inch Hole Size | CF4AAM UX258202"-€136.07
ZSI UX27820 Insulation Clamp, 2 Inch Wall Thickness, 2-7/8 Inch Hole Size | CF4AAT UX278202"-€155.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER UX21820 Clamp, 2 In Thk.
€113.16 /unit