Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI UX11820 Insulation Clamp, 2 Inch Wall Thickness, 1-1/8 Inch Hole Size | CF3ZYX

ZSI-FOSTER UX11820 Clamp, 2 In Thk.

Item: CF3ZYX Model: UX11820Cross Ref: 802T41
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€79.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
System Of MeasurementImperial
Thickness2"
Clamp MaterialSteel
Clamp TypeStrut Clamp
Cushion MaterialPolyurethane
For Copper Tube Size1"
Included Insulation Thickness2"
Installed Height9 3/8"
Mount TypeChannel
Overall Height7 3/4"
Overall Length2 61/64"
Overall Width5 3/8"

Shipping Info:

Ship weight (kg) 0.6606
Ship height (cm)19.69
Ship length (cm)7.5
Ship width (cm)13.65
Country of OriginUS

Product Variants

ProductModelThicknessMounting Hole Dia.Price
ZSI UX13820 Insulation Clamp, 2 Inch Wall Thickness, 1-3/8 Inch Hole Size | CF3ZZG UX138202"-€90.18
ZSI UX15820 Insulation Clamp, 2 Inch Wall Thickness, 1-5/8 Inch Hole Size | CF3ZZQ UX158202"-€94.68
ZSI UX17820 Insulation Clamp, 2 Inch Wall Thickness, 1-7/8 Inch Hole Size | CF3ZZW UX178202"-€104.03
ZSI UX21820 Insulation Clamp, 2 Inch Wall Thickness, 2-1/8 Inch Hole Size | CF4AAB UX218202"-€109.02
ZSI UX23820 Insulation Clamp, 2 Inch Wall Thickness, 2-3/8 Inch Hole Size | CF4AAG UX238202"-€122.07
ZSI UX25820 Insulation Clamp, 2 Inch Wall Thickness, 2-5/8 Inch Hole Size | CF4AAM UX258202"-€136.07
ZSI UX27820 Insulation Clamp, 2 Inch Wall Thickness, 2-7/8 Inch Hole Size | CF4AAT UX278202"-€155.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER UX11820 Clamp, 2 In Thk.
€79.12 /unit