Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI S5024C Cushion, 1-1/2 Inch Tube Size | CF3YEZ

ZSI-FOSTER S5024C Cushion, 1-1/2 Inch Tube Size

Item: CF3YEZ Model: S5024CCross Ref: 22JF82
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCushion
MaterialSteel
Tube Size1 1/2"
Bolt Length2 1/2"
Bottom Plate MaterialSteel
Clamp MaterialSteel
Cushion MaterialPolypropylene
For Copper Tube Size1 1/2"
Load Capacity1500 lbs.
Maximum Operating Pressure1500 psi
Mount Hole Center-to-center Length2 3/64"
Overall Height2 9/32"
Overall Length1 13/64"
Overall Width2 3/4"
Top Plate MaterialSteel

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)5.79
Ship length (cm)3.06
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelTube SizeMaterialBolt LengthPrice
ZSI S1004C Cushion, 1/4 Inch Tube Size | CF3XQD S1004C1/4"Steel-€2.15
ZSI S1006C Cushion, 3/8 Inch Tube Size | CF3XQX S1006C3/8"Steel-€2.21
ZSI S1007C Cushion, 1/8 Inch Pipe Size | CF3XRQ S1007C-Steel-€2.15
ZSI S2008C Cushion, 1/2 Inch Tube Size | CF3XTY S2008C1/2"Steel-€2.27
ZSI S2009C Cushion, 1/4 Inch Pipe Size | CF3XUR S2009C-Steel-€2.34
ZSI S2010C Cushion, 5/8 Inch Tube Size | CF3XVK S2010C5/8"Steel-€2.27
ZSI S2011C Cushion, 3/8 Inch Pipe Size | CF3XWD S2011C-Steel-€2.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER S5024C Cushion, 1-1/2 Inch Tube Size
€4.54 /unit