Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI S2008C Cushion, 1/2 Inch Tube Size | CF3XTY

ZSI-FOSTER S2008C Cushion, 1/2 Inch Tube Size

Item: CF3XTY Model: S2008CCross Ref: 22JD58
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCushion
MaterialSteel
Tube Size1/2"
Bolt Length1 3/8"
Bore StyleRibbed
Bottom Plate MaterialSteel
Clamp MaterialSteel
Clamp Type]Beta Clamp Cushion
Cushion MaterialPolypropylene
For Copper Tube Size1/2"
For Maximum Outside Diameter1/2"
For Minimum Outside Diameter1/2"
For Number Of Lines1
For Outside Diameter1/2" to 1/2"
Load Capacity1500 lbs.
Maximum Operating Pressure1500 psi
Maximum Operating Temperature194°F
Minimum Operating Temperature-22°F
Mount Hole Center-to-center Length1 1/64"
Overall Height1 19/64"
Overall Length1 13/64"
Overall Width1 9/16"
Resistance PropertiesShock Absorbing, Vibration Damping
SeriesStandard Series
System Of MeasurementImperial
Top Plate MaterialSteel

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)3.29
Ship length (cm)3.06
Ship width (cm)3.97
Country of OriginUS

Product Variants

ProductModelTube SizeMaterialBolt LengthPrice
ZSI S1004C Cushion, 1/4 Inch Tube Size | CF3XQD S1004C1/4"Steel-€2.15
ZSI S1006C Cushion, 3/8 Inch Tube Size | CF3XQX S1006C3/8"Steel-€2.21
ZSI S1007C Cushion, 1/8 Inch Pipe Size | CF3XRQ S1007C-Steel-€2.15
ZSI S2009C Cushion, 1/4 Inch Pipe Size | CF3XUR S2009C-Steel-€2.34
ZSI S2010C Cushion, 5/8 Inch Tube Size | CF3XVK S2010C5/8"Steel-€2.27
ZSI S2011C Cushion, 3/8 Inch Pipe Size | CF3XWD S2011C-Steel-€2.32
ZSI S3012C Cushion, 3/4 Inch Tube Size | CF3XXL S3012C3/4"Steel-€3.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER S2008C Cushion, 1/2 Inch Tube Size
€2.46 /unit