Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ZSI S2010S-AL Weld Mount Assembly, Cushion, 5/8 Inch Tube Size, Aluminum | CF3XVR

ZSI-FOSTER S2010S-AL Weld Mount Assembly, Cushion, 5/8 Inch Tube Size, Aluminium

Item: CF3XVR Model: S2010S-ALCross Ref: 22JF65
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€27.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCushion
MaterialAluminum
Tube Size5/8"
Bolt Length1 3/8"
Bore StyleRibbed
Bottom Plate MaterialSteel
Clamp MaterialSteel
Clamp Type]Beta Clamp Assembly
Cushion MaterialAluminum
For Copper Tube Size5/8"
For Maximum Outside Diameter5/8"
For Minimum Outside Diameter5/8"
For Number Of Lines1
For Outside Diameter5/8" to 5/8"
Load Capacity1500 lbs.
Maximum Operating Pressure1500 psi
Maximum Operating Temperature500°F
Minimum Operating Temperature-22°F
Mount Hole Center-to-center Length1 1/64"
Mount TypeWeld On
Overall Height1 35/64"
Overall Length1 13/64"
Overall Width1 21/32"
Resistance PropertiesShock Absorbing, Vibration Damping
SeriesStandard Series
System Of MeasurementImperial
Top Plate MaterialSteel

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)3.93
Ship length (cm)3.06
Ship width (cm)4.21
Country of OriginTW

Product Variants

ProductModelTube SizeMaterialPrice
ZSI S1004S-AL Weld Mount Assembly, Cushion, 1/4 Inch Tube Size, Aluminum | CF3XQK S1004S-AL1/4"Aluminum€20.72
ZSI S1006S-AL Weld Mount Assembly, Cushion, 3/8 Inch Tube Size, Aluminum | CF3XRD S1006S-AL3/8"Aluminum€20.22
ZSI S1007S-AL Cushion, Aluminum | CF3XRX S1007S-AL-Aluminum€19.02
ZSI S2008S-AL Weld Mount Assembly, Cushion, 1/2 Inch Tube Size, Aluminum | CF3XUE S2008S-AL1/2"Aluminum€26.69
ZSI S2009S-AL Cushion, Aluminum | CF3XUY S2009S-AL-Aluminum€25.83
ZSI S2011S-AL Cushion, Aluminum | CF3XWK S2011S-AL-Aluminum€25.16
ZSI S3012S-AL Weld Mount Assembly, Cushion, 3/4 Inch Tube Size, Aluminum | CF3XXT S3012S-AL3/4"Aluminum€25.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER S2010S-AL Weld Mount Assembly, Cushion, 5/8 Inch Tube Size, Aluminium
€27.79 /unit