CHRISLYNN 86168 STI Plug Tap, M11x1.5 Thread Size | AG9BEA

CHRISLYNN 86168 Precision Plug Tap, Metric, 29/64 Inch Drill, HSS

Item: AG9BEA Model: 86168
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Drill Size0.453"
MaterialHigh Speed Steel

Shipping Info:

Ship weight (kg) 0.05
Country of OriginUS

Product Variants

ProductModelDrill SizeThread SizePrice
CHRISLYNN 86184 STI Plug Tap, M22x2.5 Thread Size | AF9NVM 30PF91 8618457/64"M22 x 2.5€267.56
CHRISLYNN 86146 STI Plug Tap, M12x1 Thread Size | AG9BCG 861460.484"--
RFQ
CHRISLYNN 86147 STI Plug Tap, M14x1.25 Thread Size | AG9BCJ 861470.562"--
RFQ
CHRISLYNN 86150 STI Plug Tap, M2x0.4 Thread Size | AG9BCL 86150#45--
RFQ
CHRISLYNN 86151 STI Plug Tap, M2.2x0.45 Thread Size | AG9BCN 86151#42--
RFQ
CHRISLYNN 86152 STI Plug Tap, M2.5x0.45 Thread Size | AG9BCQ 86152#37--
RFQ
CHRISLYNN 86153 STI Plug Tap, M3x0.5 Thread Size | AG9BCT 861531/8"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 86168 Precision Plug Tap, Metric, 29/64 Inch Drill, HSS