Flat Shipping

Flat Shipping at €24.99 + VAT

ZING 7691 Fuse Holder Lockout, Slim, Fuse Block, Fuse Circuit Breaker Type | CV4HRE

ZING 7691 Fuse Holder Lockout, Slim, Fuse Block, Fuse Circuit Breaker Type

Item: CV4HRE Model: 7691Cross Ref: 61UJ03
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout
FeaturesPadlock Prevents Access To The Screw
For Circuit Breaker TypeFuse
For Maximum Padlock Shackle Diameter1/4"
For Use WithFuse Holder
Height1"
Length1/2"
Lockout MaterialPlastic
Lockout TypeFuse Block
Max. Number Of Padlocks1
Mounting TypeClamp On
Overall Depth1/4"
Width2 1/4"
Circuit Breaker Lockout TypeFuse Block
Mount TypeClamp On
Overall Height1"
Overall Length0.5"
Overall Width2 1/4"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)1.27
Ship width (cm)5.72
Country of OriginIN

Product Variants

ProductModelLockout TypeFor Circuit Breaker TypeFor VoltageHeightLockout MaterialFor Maximum Padlock Shackle DiameterOverall DepthMounting TypePkg. Qty.Price
ZING 7803 Circuit Breaker Lockout, Side Lock, Clamp-On | CV4HQZ 7803Clamp OnOversized480/600V AC3"ABS, Steel1/4"4 1/2"-1€22.75
ZING 7111 Multi-Pole Circuit Breaker Lockout, Clamp-On 3 PK | CV4HRA 7111Clamp OnMultipole120/277V AC1"Plastic0.281"2"Slide On3€49.14
ZING 7692 Fuse Holder Lockout, Compact, Fuse Block, Fuse Circuit Breaker Type | CV4HRF 7692Fuse BlockFuse-1 1/2"Plastic1/4"1/4"Clamp On1€14.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZING 7691 Fuse Holder Lockout, Slim, Fuse Block, Fuse Circuit Breaker Type
€15.05 /unit