Flat Shipping

Flat Shipping at €24.99 + VAT

ZING 7111 Multi-Pole Circuit Breaker Lockout, Clamp-On 3 PK | CV4HRA

ZING 7111 Multi-Pole Circuit Breaker Lockout, Clamp-On 3 PK

Item: CV4HRA Model: 7111Cross Ref: 36D360
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.19 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Lockout
FeaturesMade From Recycled Plastic
For Circuit Breaker ManufacturerRecyclockout
For Circuit Breaker TypeMultipole
For Maximum Padlock Shackle Diameter0.281"
For Use With(3) Danger Locked Out Do Not Operate Labels, Single Pole Switches 0.3 In To 0.6 In H, Single Pole Switches 0.35 In To 0.44 In Deep
For Voltage120/277V AC
HeaderDanger
Height1"
Includes(3) Danger Locked Out Do Not Operate Labels
LegendDanger Locked Out Do Not Operate
Length2"
Lockout MaterialPlastic
Lockout TypeClamp On
Max. Number Of Padlocks1
Mounting TypeSlide On
Overall Depth2"
Width1.63"
Circuit Breaker Lockout TypeClamp On
Mount TypeSlide On
Overall Height1"
Overall Length2"
Overall Width1.63"
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)4.14
Country of OriginUS

Product Variants

ProductModelLockout TypeFor Circuit Breaker TypeFor VoltageHeightLockout MaterialFor Maximum Padlock Shackle DiameterOverall DepthMounting TypePkg. Qty.Price
ZING 7803 Circuit Breaker Lockout, Side Lock, Clamp-On | CV4HQZ 7803Clamp OnOversized480/600V AC3"ABS, Steel1/4"4 1/2"-1€22.75
ZING 7691 Fuse Holder Lockout, Slim, Fuse Block, Fuse Circuit Breaker Type | CV4HRE 7691Fuse BlockFuse-1"Plastic1/4"1/4"Clamp On1€14.94
ZING 7692 Fuse Holder Lockout, Compact, Fuse Block, Fuse Circuit Breaker Type | CV4HRF 7692Fuse BlockFuse-1 1/2"Plastic1/4"1/4"Clamp On1€14.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZING 7111 Multi-Pole Circuit Breaker Lockout, Clamp-On 3 PK
€51.19 /pack