KUNKLE 911LHGM01ANE Safety Relief Valve, 300# Flange X 150# Flange, H Orifice, 1 1/2 Inch Inlet Size

Item: CN3BCQ Model: 911LHGM01ANE
Limited Availability
€6,350.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Relief Valve
Comes WithThreaded Cap
Connection TypeFlange x Flange
Inlet Size1 1/2"
Orifce TypeH
SeatMetal To Metal(Models 910, 911, 920, 921, 927)
Spring MaterialStainless Steel
Valve ServiceN Non Code Air/Gas

Product Variants

ProductModelMPNPrice
911BDCM911BDCM-
RFQ
911BDDM911BDDM-
RFQ
911BDEM911BDEM-
RFQ
911BEDM911BEDM-
RFQ
911BEFM01911BEFM01-
RFQ
911BFEM01911BFEM01-
RFQ
911BFGM01911BFGM01-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KUNKLE 911LHGM01ANE Safety Relief Valve, 300# Flange X 150# Flange, H Orifice, 1 1/2 Inch Inlet Size
€6,350.76 /unit